Skip Content
ST
DAP

Wood Patch, 5.5 oz. Size, Light Wood Color, Container Type: Pail

  • Item # 2KVK4
  • My Part #
  • Mfr. Model # 8114
  • Catalog Page # N/A
  • Catalog Group # D0622
  • UNSPSC # 31201606
Wood Patch,5.5 oz.,Light Wood,Pail close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $4.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 0.3 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Wood Patch
  • Size 5.5 oz.
  • Container Type Pail
  • Color Light Wood
  • Flash Point 200 Degrees F
  • Dry Time 12 hr.
  • Dry Time Recoat 12 hr.
  • Dry Time Tack Free 6 hr.
  • Traffic Hours 24 hr.
  • Begins to Harden Not Specified
  • Setting Time 6 hr.
  • Functional Cure 6 hr.
  • Adheres To All Woods
  • Application Repairing Cracks, Gauges, Chips and Holes On Wood Surfaces
  • For Use With Any Wood
  • Characteristics Dries to A Durable, Hard Finish, Can Be Sanded, Planed, Cut, Drilled, Screwed and Nailed, Water Clean-up, Low Odor, Can Be Sanded, Planed, Cut, Drilled, Screwed and Nailed, Stainable and Paintable, Interior/Exterior Use
  • Yield Strength Not Specified
  • Meets VOC Compliant
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.