ST
DAP

White Window and Door Sealant, Silicone, 10.8 oz. Cartridge

  • Item # 29RV03
  • My Part #
  • Mfr. Model # 08780
  • Catalog Page # N/A
  • UNSPSC # 31201606
White Window and Door Sealant, Silicone, 10.8 oz. Cartridge close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $9.35 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.8 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Window and Door Sealant
  • Adhesive Grouping Sealant
  • For Use On Ceramic,Fiberglass,Glass,Wood
  • Sealant Base Silicone
  • Sealant Color Family Whites
  • Color White
  • Sealant Container Cartridge
  • Size 10.8 oz.
  • Sealant Properties Flexible,Mold/Mildew Resistant,Non-Flammable,Paintable,Shrink-Proof,UV Resistant
  • Begins to Harden 15 min.
  • Full Cure 1 day
  • Performance Temp. Range -40 Degrees to 300 Degrees F
  • Application Temp. Range 40 Degrees to 120 Degrees F
  • Specific Gravity 1.32
  • Flash Point Less Than 200 Degrees F
  • VOC 28.8g/L
  • For Use With Interior and Exterior Sealing Applications
  • Application Interior and Exterior Sealing Applications
  • Meets ASTM C920, Type S, Grade NS, Class 25
How can we improve our Technical Specifications?

Compliance and Restrictions


  • Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


White Window and Door Sealant, Silicone, 10.8 oz. Cartridge is rated 4.5 out of 5 by 22.
Rated 5 out of 5 by from I would buy this product over and over I used this iron grip dap in my bathroom around my tub it worked so good and was very easy to get out I will be recommending to others and I will definitely buy again and again [This review was collected as part of a promotion.]
Date published: 2018-05-07
Rated 5 out of 5 by from Great Product, would buy again! Used this for a couple small jobs so far, around windows. And it's done the job well! [This review was collected as part of a promotion.]
Date published: 2017-10-10
Rated 4 out of 5 by from Good Silicone, adheres well, some limited gap coverage Decent caulking. On the thinner side, so bridging a 1/2 inch gap didn't work in one pass (not that most would, but some that are thicker set would). Other than that seems to adhere great, we'll see if it holds up that well. Stuck to painted wood and ABS great. [This review was collected as part of a promotion.]
Date published: 2017-10-03
Rated 5 out of 5 by from Best sealant I have ever used! I used white DAP Silicone Plus Premium around the exterior windows and doors of my bonus room. It was so easy to use and I didnt come across any of those annoying air pockets that I find in other similar products. I was very pleased with the results and will absolutely be using this again. [This review was collected as part of a promotion.]
Date published: 2017-09-30
Rated 5 out of 5 by from Yes, I would buy this product again I used DAP silicone plus premium window and door sealant to seal my bedroom windows from the outside. The product is very easy to use and it gets the job done. My windows look nice and are fully protected. I am not a professional I just enjoy doing DIY projects at home and this was an easy task for me and my work looks like a professional did it. [This review was collected as part of a promotion.]
Date published: 2017-09-30
Rated 5 out of 5 by from Worked for its intended use. I used around the frame of my exterior door and windows. Product dried fairly quickly and was easy to wipe away extra before it dried. No shrinkage upon drying was visible. A caulking cap would be useful. [This review was collected as part of a promotion.]
Date published: 2017-09-27
Rated 3 out of 5 by from Okay product Was easy to use, clean up was a bit of work but overall great products for small repairs. [This review was collected as part of a promotion.]
Date published: 2017-09-26
Rated 5 out of 5 by from easy to use and seals perfectly DAP Silicone Plus Premium Window & Door 100% Silicone Rubber Sealant is the best sealant I have ever used! I used it to apply around my window seals on the inside and outside, because so much air was getting in and since using this sealant it has actually lowered my electric bill. It was very easy to apply and no mess at all. It doesn't have a strong smell like other sealants I have tried in the past which I love because I have kiddos. I was a little worried at 1st about putting it outside because it has been raining a lot, but after 30 minutes it is waterproof as advertised. Also after 24 hours it is completely cured, and since it is made with silicone in can withstand some pretty hot temperatures! Any future projects I have I will be using this silicone sealant! [This review was collected as part of a promotion.]
Date published: 2017-09-21
  • y_2018, m_8, d_19, h_14
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.8
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_22
  • loc_en_US, sid_29RV03, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.