Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

ST
DAP

White Siding and Window Caulk, Hybrid, 10.1 oz. Cartridge

  • Item # 2PE49
  • My Part #
  • Mfr. Model # 00801
  • Catalog Page # 2227
  • UNSPSC # 31201606
White Siding and Window Caulk, Hybrid, 10.1 oz. Cartridge close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $7.75 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.1 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

DAP® Side Winder® Siding and Window sealant adheres to vinyl, fiber, cement, aluminum, and wood. Permanently flexible. No shrinkage, low odor. Indoor/outdoor use.

View More

Technical Specs

  • Item Siding and Window Caulk
  • Adhesive Grouping Sealant
  • For Use On Ceramic,Concrete,Glass,Masonry,Metal,Plastic,Wood
  • Sealant Base Hybrid
  • Sealant Color Family Whites
  • Color White
  • Sealant Container Cartridge
  • Size 10.1 oz.
  • Sealant Properties Paintable
  • Begins to Harden 30 min.
  • Full Cure 4 hr.
  • Performance Temp. Range -65 Degrees to 350 Degrees F
  • Application Temp. Range -35 Degrees to 140 Degrees F
  • Specific Gravity 1.49
  • Flash Point 200 Degrees F
  • For Use With Standard Caulk Gun
  • Meets ASTM C920
  • Green Environmental Attribute VOC Levels Meet SCAQMD Requirements
How can we improve our Technical Specifications?

Compliance and Restrictions

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is VOC Levels Meet SCAQMD Requirements.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


White Siding and Window Caulk, Hybrid, 10.1 oz. Cartridge is rated 5.0 out of 5 by 1.
Rated 5 out of 5 by from I've been a painter for over 35 years, this is the best... I use it when moisture intrusion can be a problem or if I need good adhesion between different types of materials.
Date published: 2016-06-04
  • y_2018, m_7, d_18, h_19
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.8
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_1
  • loc_en_US, sid_2PE49, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.