Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

ST
DAP

White Sealant, Polyurethane, 26.0 oz. Cartridge

  • Item # 29RV18
  • My Part #
  • Mfr. Model # 80812
  • Catalog Page # 2232
  • UNSPSC # 31201606
White Sealant, Polyurethane, 26.0 oz. Cartridge close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $20.30 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 2.0 lbs.
Country of Origin Netherlands Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

DAP® DRAFTSTOP® 812 sealant is a low-pressure/nonrigid gun-grade polyurethane foam designed to fill gaps between fenestration products and rough openings. Sealant provides an airtight seal and protects against water, air, and sound intrusion.

View More

Technical Specs

  • Item Sealant
  • Adhesive Grouping Sealant
  • For Use On Masonry,Metal,Wood
  • Sealant Base Polyurethane
  • Sealant Color Family Whites
  • Color White
  • Sealant Container Cartridge
  • Size 26.0 oz.
  • Sealant Properties Waterproof
  • Begins to Harden 15 min.
  • Full Cure 1 day
  • Performance Temp. Range -40 Degrees to 250 Degrees F
  • Application Temp. Range 25 Degrees to 100 Degrees F
  • Specific Gravity 0.97
  • Flash Point Not Specified
  • VOC 206.4g/L
  • For Use With Sealing Gaps Around Buildings
  • Application Sealing Gaps Around Buildings
  • Meets AAMA 812
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Flammable Gas

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.