Skip Content

ST
DAP

White Sealant, Polyurethane, 10.1 oz. Cartridge

  • Item # 20VK37
  • My Part #
  • Mfr. Model # 18810
  • Catalog Page # 2226
  • UNSPSC # 31201616
Sealant,10.1 oz,White close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $9.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.05 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

High-performance sealant is formulated to fill exterior gaps, joints, and cracks. Provides superior adhesion to most substrates, leaving a flexible seal with excellent cut and tear resistance that can handle foot and vehicle traffic. Also can be used above and below waterline.

View More

Technical Specs

  • Item Sealant
  • Adhesive Grouping Sealant
  • For Use On Concrete,Fiberglass,Glass,Masonry,Metal,Plastic,Wood
  • Sealant Base Polyurethane
  • Sealant Color Family Whites
  • Color White
  • Sealant Container Cartridge
  • Size 10.1 oz.
  • Sealant Properties Flexible,Indoor,Outdoor,Paintable
  • Begins to Harden 30 min.
  • Full Cure 7 days
  • Performance Temp. Range -40 Degrees to 170 Degrees F
  • Application Temp. Range 40 Degrees to 100 Degrees F
  • Specific Gravity 1.4
  • Flash Point Greater Than 200 Degrees F
  • VOC 36g/L
  • For Use With Windows, Doors, Water Applications, Expansion and Control Joints, Ducts, Vents, Skylights, Roofing Detail Applications, Horizontal and Vertical Joints
  • Application Windows, Doors, Water Applications, Expansion and Control Joints, Ducts, Vents, Skylights, Roofing Detail Applications, Horizontal and Vertical Joints
  • Meets ASTM C920, Class 35, Federal Specification TT-S-00230C, Type II, Class A and ASTM C920, Type S, Grade NS, Class 5
How can we improve our Technical Specifications?

Compliance and Restrictions

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.