Skip Content

DV
DAP

White Construction Sealant, Hybrid, 10.0 oz. Cartridge

  • Item # 29RV21
  • My Part #
  • Mfr. Model # 80058
  • Catalog Page # 2293
  • UNSPSC # 31201606
Construction Sealant,10 oz.,White close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Construction Sealant
  • Adhesive Grouping Sealant
  • For Use On Masonry,Metal,Wood
  • Sealant Base Hybrid
  • Sealant Color Family Whites
  • Color White
  • Sealant Container Cartridge
  • Size 10.0 oz.
  • Sealant Properties Flexible,Shrink-Proof,Waterproof
  • Begins to Harden 15 min.
  • Full Cure 1 day
  • Performance Temp. Range -20 Degrees to 140 Degrees F
  • Application Temp. Range 0 Degrees to 120 Degrees F
  • Specific Gravity 1.16
  • Flash Point 80 Degrees F
  • VOC 200g/L
  • For Use With Projects Like Subfloor, Landscape Block Jobs Requiring Strong Permanent Bond
  • Meets ASTM D3498, APA AFG-01
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Other Regulated Material

  • This item has been restricted from sale in the following states: AK, GU, HI, and PR.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.