Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

C3
DAP

White Caulk, Acrylic, 10.1 oz. Cartridge

  • Item# 45PG59
  • Mfr. Model# 18897
  • Catalog Page# N/A
  • UNSPSC# 31201606
White Caulk, Acrylic, 10.1 oz. Cartridge close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $10.14 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.81 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Caulk
  • Adhesive Grouping Caulk
  • For Use On Ceramic, Fiberglass, Glass, Metal, Plastic
  • Sealant Base Acrylic
  • Sealant Color Family Whites
  • Color White
  • Sealant Container Cartridge
  • Size 10.1 oz.
  • Sealant Properties Flexible, Indoor, Outdoor, Paintable, Waterproof
  • Begins to Harden 5 min.
  • Full Cure 1 day
  • Performance Temp. Range 0 Degrees to 150 Degrees F
  • Application Temp. Range 40 Degrees to 100 Degrees F
  • Specific Gravity 1.04
  • Flash Point Not Specified
  • Dry Time 4 hr.
  • VOC 28.2g/L
  • For Use With 10 oz. Caulk Gun
  • Application Sealing Around Kitchens and Bathrooms
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Customer Reviews


White Caulk, Acrylic, 10.1 oz. Cartridge is rated 4.8 out of 5 by 75.
Rated 5 out of 5 by from Good product..would certainly buy again. Recaulked bathroom tub and kitchen sink.Easy to work with and looks great when dry.I set up a fan to dry it quicker so we could use bathtub and no problems.
Date published: 2016-08-17
Rated 4 out of 5 by from great product product worked great and faster than others I have used; I would definitely purchase Kwik Seal Ultra Premium Siliconized (White) again; will definitely share this product with others..
Date published: 2016-07-21
Rated 5 out of 5 by from great seal against water! I received a sample of DAP Kwik seal ultra premium siliconized sealant and I first used the calk tube on my bathroom sink. It applied very easy and came out smooth. I have been having problems with water leakage around the sink basin and also down where the stand up shower meets the floor. The old caulking that was there was all peeling away and letting water get in the cracks. This is not good as it would eventually cause my floor and counter top to rot and mold. I peeled off all of the old sealant and applied the DAP kwik seal ultra, kitchen, bath, and plumbing. This formula is super easy to use. You just put the nozzle where you want to seal and go all the way around the crack and it comes out very nice. The one I got is white and it looks nice after it dries. I am not a professional but I do try to fix what I can and save money. I had no trouble using this and the finished sink and shower look like a pro did it. I will Definately buy this if a need ever arises for sealant. It has low odor, 100% waterproof,crack and stain proof, safe for granite and marble, and after application the surface is water ready in 4 hours! The clean up is easy too if you accidentally get some where it's not wanted, like I did when I set the tube down on the floor. After application I did wait about 6 hours to be safe and I tested it out and dumped a little water around my sink and it did not leak a bit. Normally if water spilled on the sink it would leak down below my cupboard and after using DAP, not one drop of water made it through. I used it about 2 weeks ago and so far it has worked exactly like they say. It hasn't stained, leaked, or had any mold or mildew on it. My bathroom is very damp and humid so I have problems with the water making stuff get slimy and soap scum covered but the DAP is still bright white and still looks exactly the way it did when I applied it. I also used it on my aluminum boat and it sealed that too! (not for aluminum but I had to try it) it really works!!
Date published: 2016-05-27
Rated 5 out of 5 by from Great project! It really does the job! This product is from a brand I trust. Seems to be great quality and it is fairly easy to use! I am looking forward to seeing how long it holds up on my sink and shower. It appears to be quite durable.
Date published: 2016-05-24
Rated 4 out of 5 by from Easy for a stay at home mom I wanted to re grout my bathroom but was unsure how to go about doing so. I followed the directions that came with the Sealant and it was very easy to apply. It is such a beautiful white and makes the bath look brand new. Whole process was very easy. I am pleased with the results.
Date published: 2016-05-17
Rated 5 out of 5 by from Excellent coverage and quick drying I was in need of a sealant for a project that I was working on and it needed to be water tight, I had no issues whatsoever achieving this when using the KWIK SEAL ULTRA. It was dry enough for water after only 4 hours, perfect! I plan on keeping some of this in my shop for emergencies now. Thank you KWIK SEAL!
Date published: 2016-05-17
Rated 5 out of 5 by from Excellent Sealer! I used the KWIK SEAL ULTRA Premium Siliconized Sealant in my bathroom. I did the shower. It was very easy to use. The sealant glided on smooth and it looks great. It looks durable and seems long lasting. I like how it will not mold. I would recommend to anyone looking to reseal.
Date published: 2016-05-17
Rated 5 out of 5 by from Quality Caulk Great product! Goes on easy, dries quick, and looks beautiful! Love the lifetime mold resistance guarantee!
Date published: 2016-05-17
  • y_2017, m_2, d_19, h_12
  • bvseo_bulk, prod_bvrr, vn_bulk_0.0
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_75
  • loc_en_US, sid_45PG59, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.