ST
DAP

White Caulk, Acrylic, 5.5 oz. Tube

  • Item # 3WEW8
  • My Part #
  • Mfr. Model # 18886
  • Catalog Page # N/A
  • UNSPSC # 31201606
White Caulk, Acrylic, 5.5 oz. Tube close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $5.25 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.57 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

DAP® DYNAFLEX 230® performs well against the elements. Provides the flexibiity to seal joints up to 2 in. wide and stands up under expansion and contraction without cracking or losing its seal. Adheres to a variety of building materials, including: wood, MDF, fiber cement, vinyl, aluminum, PVC polystryene and composite trimboard. Paintable, smooth gunning and water clean-up for ease of use. Cured sealant is mildew- and mold-resistant.

View More

Technical Specs

  • Item Caulk
  • Adhesive Grouping Caulk
  • Sealant Base Acrylic
  • Sealant Color Family Whites
  • Color White
  • Sealant Container Tube
  • Size 5.5 oz.
  • Sealant Properties Flexible,UV Resistant,Waterproof
  • Begins to Harden 10 min.
  • Full Cure 1 day
  • Performance Temp. Range -30 Degrees to 180 Degrees F
  • Specific Gravity 1.4
  • Flash Point Greater Than 200 Degrees F
How can we improve our Technical Specifications?

Compliance and Restrictions


  • Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.