Skip Content

ST
DAP

White Caulk, Hybrid, 10.1 oz. Cartridge

  • Item # 2KVG6
  • My Part #
  • Mfr. Model # 18425
  • Catalog Page # 2227
  • UNSPSC # 31201606
White Caulk, Hybrid, 10.1 oz. Cartridge close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $3.90 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.2 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Caulk
  • Adhesive Grouping Caulk
  • For Use On Concrete,Glass,Masonry,Metal,Wood
  • Sealant Base Hybrid
  • Sealant Color Family Whites
  • Color White
  • Sealant Container Cartridge
  • Size 10.1 oz.
  • Sealant Properties Outdoor
  • Begins to Harden 15 min.
  • Full Cure 1 day
  • Performance Temp. Range -20 Degrees to 180 Degrees F
  • Application Temp. Range 40 Degrees to 100 Degrees F
  • Specific Gravity 1.65
  • Flash Point 200 Degrees F
  • VOC 32g/L
  • For Use With Standard Caulk Gun
  • Application Ideal for Caulking and Sealing: Window and Door Frames, Vents, Eaves, Siding/Trim, Baseboards, Corner Joints, Pipes, Ducts, Molding
  • Meets ASTM C834
How can we improve our Technical Specifications?

Compliance and Restrictions

  •  

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


White Caulk, Hybrid, 10.1 oz. Cartridge is rated 2.3 out of 5 by 3.
Rated 1 out of 5 by from No I have used this product recently and for the speed of the caulk drying to be able to paint is great. My biggest problem was I had to caulk a basement remodel with new trim and doors, 3 times because every time I finished caulking and would come back to paint it was all cracking. Even 3 coats of caulk and it still cracked. So I changed it out to another kind
Date published: 2018-01-20
Rated 1 out of 5 by from Embarrassed and humiliated by non-drying ALEX FAST DRY I have used a lot of different types of caulks but this is a stand-out for products to avoid. It works okay for paper thin cracks but other than that, it can't be trusted. I put it into a gap in my wall and when I came back the next day, it was still wet. I was flustered and I had to dig most of it out of the wall.
Date published: 2017-07-01
Rated 5 out of 5 by from Does stated uses and a few more I have used alex fast dry for several different purposes. From making trim work look good after painting to actually mounting things to a wall like signage and mirrors. So far all of the things mounted were small; less than 24" X 24". When working with the fast dry version of alex it is good to remember that it skins quickly and if it is something that shows can create a less than perfect surface. For this reason I do not recommend adding color to it.
Date published: 2016-07-22
  • y_2018, m_6, d_21, h_19
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.8
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_3
  • loc_en_US, sid_2KVG6, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.