Skip Content

DV
DAP

Tan 28 oz. Drywall Adhesive, 24 hr. Curing Time, 1 EA

  • Item # 2KVK1
  • My Part #
  • Mfr. Model # 27518
  • Catalog Page # N/A
  • UNSPSC # 31201601
Drywall Adhesive,28 Oz,Tan close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Construction Adhesives
Adhere to porous and nonporous materials, including wet, frozen and treated lumber; metal, brick, concrete, ceramics and ceramic tile, wood paneling, drywall, foamboard, tub surrounds, foam insulation, plaster, paint, wallpaper, and large panel-type substrates.
Wall and Trim
Beats the NailĀ®
Permanent bond, instant grab adhesives resist heat. Low odor.

View More

Technical Specs

  • Item Drywall Adhesive
  • Size 28 oz.
  • Color Tan
  • Temp. Range 0 Degrees to 160 Degrees F
  • Curing Time 24 hr.
  • Begins to Harden 30 min.
  • VOC Content 0.31%
  • Viscosity Smooth Paste
  • Substrates Wood, Gypsum, Drywall, Concrete, Steel
  • Characteristics Extended Open Time
  • Application Quick Grab Formula Reduces Nail Pops
  • Standards ASTM C 557
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Other Regulated Material

  • This item has been restricted from sale in the following states: CT, DE, MD, ME, NJ, PA, RI, and UT.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products