Skip Content

ST
DAP

Tan 28 oz. Construction Adhesive, 30 min. Curing Time, 1 EA

  • Item # 2PE28
  • My Part #
  • Mfr. Model # 27515
  • Catalog Page # 2225
  • UNSPSC # 31201601
Tan 28 oz. Construction Adhesive, 30 min. Curing Time, 1 EA close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $8.85 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 2.75 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Construction and Flooring Adhesives
Flooring Adhesives
DAPĀ® 4000 Subfloor VOC, Subfloor and Deck
Bonds wet, frozen, and treated lumber.

View More

Technical Specs

  • Item Construction Adhesive
  • Type Subfloor and Deck
  • Size 28 oz.
  • Color Tan
  • Temp. Range -20 Degrees to 140 Degrees F
  • Curing Time 30 min.
  • Viscosity Smooth Paste
  • Tensile Strength 700 psi
  • Application Reduces Nailing/Floor Squeaks/Nail Pops, Bonds Wet/Frozen/Treated Lumber, Weatherproof Bond, Low Odor, Water Clean Up, VOC Compliant
  • Standards APA AFG 01, ASTM D 3498, HUD UM 60a
  • Green Environmental Attribute VOC Levels Meet SCAQMD Requirements
How can we improve our Technical Specifications?

Compliance and Restrictions

  •  

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is VOC Levels Meet SCAQMD Requirements.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.