ST
DAP

Multipurpose/Construction Insulating Spray Foam Sealant, 12 oz. Aerosol Can, Tan

  • Item # 5E086
  • My Part #
  • Mfr. Model # 7565000043
  • Catalog Page # 2232
  • UNSPSC # 31201606
Multipurpose/Construction Insulating Spray Foam Sealant, 12 oz. Aerosol Can, Tan close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $8.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.05 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

DAP® Kwik Foam® moisture-curing polyurethane insulating foam expands to fill large cavities and help stop air infiltration. Flame-retardant water-resistant formula dries hard and won't shrink or degrade. 30 day can use.

View More

Technical Specs

  • Application Multipurpose
  • Item Insulating Spray Foam Sealant
  • Number of Components 1
  • Size 12 oz.
  • Container Type Aerosol Can
  • Indoor/Outdoor Indoor,Outdoor
  • Color Tan
  • Insulation Value R-4
  • Expansion Ratio 2-3:1
  • Begins to Harden 20 min.
  • Full Cure 24 hr.
  • Application Temp. Range 41 Degrees to 86 Degrees F
  • Performance Temp. Range -20 Degrees to 200 Degrees F
  • Flash Point -156 Degrees F
  • Specific Gravity 1.1 to 1.3
  • Substrates Wood, Concrete, Brick, Vinyl, Steel, Aluminum
  • Standards UL Classified
  • Sealant Application Multipurpose/Construction
  • Green Environmental Attribute Meets SCAQMD Requirements
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Other Regulated Material

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is Meets SCAQMD Requirements.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


12 oz. Multipurpose Insulating Spray Foam Sealant, Tan is rated 2.3 out of 5 by 3.
Rated 1 out of 5 by from Terrible. Terrible. Terrible. I just used this at the bottom of our sliding glass door and it never set up. After 2 days it felt like a partially roasted marshmallow. One the third day we got a very light sprinkle of rain and parts of disintegrated into white watery foamy water. I dug it out and, or should I say wiped it out with my finger, and the wood, which was completely dry before, is now all damp and I have to wait for it to all dry out again before I can reapply something that actually work. Junk.
Date published: 2015-05-14
Rated 5 out of 5 by from Your can was probably old. I have found that it does have a shelf life and will perform as you described if it is too old. When new it works just fine just buy what you need at the time. Don't get any on your skin! It is difficult to get off.
Date published: 2013-11-18
Rated 1 out of 5 by from terrible product does not expand .. runs like slime
Date published: 2013-01-18
  • y_2018, m_12, d_10, h_14
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.9
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_3
  • loc_en_US, sid_5E086, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.