Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
DAP

Gray Quick Plug Hydraulic Cement, 10 lb. Size, Coverage: Not Specified

  • Item # 10L517
  • Mfr. Model # 14090
  • Catalog Page # 1458
  • UNSPSC # 31201606
Gray Quick Plug Hydraulic Cement, 10 lb. Size, Coverage: Not Specified close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $25.05 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
Jump to:
  • Shipping Weight 11.4 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Quick Plug Hydraulic Cement
  • Color Gray
  • Number of Components 1
  • Size 10 lb.
  • Container Type Pail
  • Coverage Not Specified
  • VOC 0g/L
  • Flash Point Greater Than 200 Degrees F
  • Begins to Harden 5 min.
  • Dry Time 28 days
  • Dry Time Recoat 5 min.
  • Dry Time Tack Free 5 min.
  • Functional Cure 5 min.
  • Adheres To Concrete, Masonry
  • Application Creates A Watertight Seal In 3 to 5 Minutes, Even While Water Is Flowing, Sealing Leaking Holes and Cracks
  • For Use With Concrete, Masonry
  • Characteristics Plug And Seal Holes In Concrete, Watertight Seal, Use While Water Is Flowing, Use As Anchoring Cement.
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.