Skip Content

WV
DAP

Gray 10.3 oz. Paneling And Foam Adhesive, 24 hr. Curing Time, 1 EA

  • Item # 2KVJ5
  • My Part #
  • Mfr. Model # 25403
  • Catalog Page # 2293
  • UNSPSC # 31201601
Paneling And Foam Adhesive,10.3 Oz,Gray close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Clearance Price $3.74 / each

Web Price $4.50

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 1.1 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Construction Adhesives
Adhere to porous and nonporous materials, including wet, frozen and treated lumber; metal, brick, concrete, ceramics and ceramic tile, wood paneling, drywall, foamboard, tub surrounds, foam insulation, plaster, paint, wallpaper, and large panel-type substrates.
Wall and Trim
Beats the Nail®
Permanent bond, instant grab adhesives resist heat. Low odor.

View More

Technical Specs

  • Item Paneling And Foam Adhesive
  • Size 10.3 oz.
  • Color Gray
  • Temp. Range 0 Degrees to 120 Degrees F
  • Curing Time 24 hr.
  • Begins to Harden 10 min.
  • VOC Content 0.25%
  • Viscosity Smooth Paste
  • Substrates Metal, Plaster, Drywall, Ceramic, Fiberglass, Plywood, Particleboard, Corkboard, Polystyrene Foam, Paneling
  • Characteristics Wont Etch Or Burn
  • Application Quick Grab Formula Reduces Nailing Requirements
  • Standards ASTM C 557
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Other Regulated Material

  • This item has been restricted from sale in the following states: CA, CT, DC, DE, IL, IN, MA, MD, ME, MI, NH, NJ, NY, OH, PA, RI, UT, and VA.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.