Skip Content

DV
DAP

Finishing Tool,Caulk,Blue,Plastic

  • Item # 4YCR7
  • My Part #
  • Mfr. Model # 09125
  • Catalog Page # N/A
  • UNSPSC # 27112602
Finishing Tool,Caulk,Blue,Plastic close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

PRO CaulkĀ™
Includes 4 reusable easy-to-clean tools with a variety of sealing edge sizes and shapes, to help you create a perfect-looking seal every time and reduce waste. Caulk removal tool also included.
Caulk Spreading Tools and Kits

View More

Technical Specs

  • Item Finishing Tool
  • Type Caulk
  • Color Blue
  • For Use With Finish Caulk Bead with Multiple Edges For Professional Seal
  • Construction Plastic
  • Includes Caulk Smoothing Tool For Larger Joints, Caulking Smooth Tool For Small Joints And Grouting Tile, Caulk Removal Tool, And Mini Tool For Hard To Reach Places
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products