Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
DAP

Dark Bronze Caulk, Acrylic, 10.1 oz. Cartridge

  • Item # 2KVG5
  • Mfr. Model # 18420
  • Catalog Page # 2296
  • Catalog Group # D0258
  • UNSPSC # 31201606
Dark Bronze Caulk, Acrylic, 10.1 oz. Cartridge close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $5.99 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
Jump to:
  • Shipping Weight 1.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Dynaflex 230® Elastomeric Latex Sealant is for crown molding, windows, doors, and siding. Mildew-resistant when cured. Permanently flexible, this sealant can withstand up to 50% joint movement.

View More

Technical Specs

  • Item Caulk
  • Adhesive Grouping Caulk
  • For Use On Concrete, Glass, Masonry, Metal, Plastic, Wood
  • Sealant Base Acrylic
  • Sealant Color Family Browns
  • Color Dark Bronze
  • Sealant Container Cartridge
  • Size 10.1 oz.
  • Sealant Properties Flexible, Paintable
  • Begins to Harden 30 min.
  • Full Cure 1 day
  • Performance Temp. Range -30 Degrees to 180 Degrees F
  • Application Temp. Range 40 Degrees to 100 Degrees F
  • Specific Gravity 1.49
  • Flash Point Greater Than 200 Degrees F
  • VOC 23.5g/L
  • For Use With Standard Caulk Gun
  • Application Indoor and Outdoor Use
  • Meets ASTM C920, Type S, Grade NS, Class 25, TT S 00230C, C834, Federal Specification TT S 00230C (COMNBS0), Type II, Class A,
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Dark Bronze Caulk, Acrylic, 10.1 oz. Cartridge is rated 3.8 out of 5 by 6.
Rated 4 out of 5 by from I would buy again but . . . . I have read comments indicating Dynaflex 230 absorbs moisture after drying, does not dry within the time frame published by the manufacturer, and you cannot apply paint until well after the manufacturer's specified time. OK, maybe some validity to those comments, however, drying time is based upon ambient temperature and humidity, and the moisture content of the surfaces upon which the caulk is applied. If the moisture content of the surfaces is high, and if the temperature is low, and if the humidity is high, the product takes an extremely long time to dry. If the moisture of the surfaces is low, the humidity is low and the temperature is above 75, then the product dries per the manufacturer's specifications. One note of caution. If you use a colored caulk outdoors, and you do not plan to paint over the caulk, do not use this caulk. Even after days and days of drying, if the caulk is exposed to rain the caulk surface will turn whitish. If you apply this caulk under low humidity, warm or high temperature conditions, and the surfaces are pretty dry, and you plan to paint over this caulk, this caulk is great!
Date published: 2017-04-26
Rated 4 out of 5 by from All purpose sealant that works I've been using this product for a general purpose sealant for at least 5 years and have been very pleased with its performance against the weather conditions in Florida. I would recommend this product anytime for general construction
Date published: 2017-03-13
Rated 4 out of 5 by from Boat Cauking I used this product to seal the transom on a 14ft. aluminum boat transom . It worked great.
Date published: 2017-02-09
Rated 5 out of 5 by from The trick is to let it dry thoroughly I have tried scores of caulks over thirty years of home maintenance projects, I have settled on Dynaflex for most interior and exterior uses, with the exception of places I know are either going to stay really wet, or need to be painted quickly. DAP's Sidewinder works well for those caveats, but it's harder to clean up and it doesn't finger tool as well. I'm only writing this review because someone was asking me about caulks today, and I couldn't quite think of "Dynaflex" since I didn't have a tube of it handy---so I checked DAP's website for the name, then came across the review from the person who had trouble with paint adhesion. My guess is that the gaps were wide enough to need a little extra drying time. I wait until the whitish color goes away completely, then it's safe to paint. It's flexible, it's easy to work with, it doesn't reek, it's easy to clean up, and it's relatively inexpensive.
Date published: 2016-09-03
Rated 1 out of 5 by from paint won't adhere We replaced siding trim on a back porch exterior with Hardy board and used this caulk to seal all edges and holes. It dried overnight and the next day we painted with Sherwin Williams Emerald exterior acrylic latex paint (very expensive), and it would not cover the caulked areas. Everywhere we caulked the paint bubbled. After painting the caulked areas 4-5 times, the cover was finally almost acceptable. We will never use this product again and are returning what is left to the store.
Date published: 2016-06-26
Rated 5 out of 5 by from GOOD STUFF! As a General Contractor I have tried many caulking products over the past 25 years and I have to say this is my go to caulk. I not only use it on exterior projects but it also works great caulking in backsplashes and trim components. Have also inspected projects several years after completion and the caulking still looks great.
Date published: 2016-05-16
  • y_2017, m_5, d_23, h_18
  • bvseo_bulk, prod_bvrr, vn_bulk_1.0.0-hotfix-1
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_6
  • loc_en_US, sid_2KVG5, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.