Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DAP

Translucent 3.5 oz. Construction Adhesive, 1 EA

  • Item# 3WEX3
  • Mfr. Model# 27401
  • Catalog Page# N/A
  • UNSPSC# 31201606
Translucent 3.5 oz. Construction Adhesive, 1 EA close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Construction Adhesive
  • Type VOC Compliant Latex
  • Size 3.5 oz.
  • Color Translucent
  • Application Time 30 min.
  • Characteristics VOC Compliant Less Than 10 g/L, Quick Grab Formula, High Strength, Permanent Bond, Low Odor, Water Clean Up.
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.