Skip Content

ST
DAP

Clear Sealant, Silicone, 10.1 oz. Cartridge

  • Item # 29RV06
  • My Part #
  • Mfr. Model # 8781
  • Catalog Page # 2228
  • UNSPSC # 31201606
Clear Sealant, Silicone, 10.1 oz. Cartridge close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $8.55 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.8 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Sealant
  • Adhesive Grouping Sealant
  • For Use On Ceramic,Fiberglass,Metal,Plastic,Wood
  • Sealant Base Silicone
  • Sealant Color Family Clears
  • Color Clear
  • Sealant Container Cartridge
  • Size 10.1 oz.
  • Sealant Properties Indoor,Outdoor,Paintable
  • Begins to Harden 15 min.
  • Full Cure 1 day
  • Performance Temp. Range -65 Degrees to 350 Degrees F
  • Application Temp. Range 35 Degrees to 140 Degrees F
  • Specific Gravity 1.04 @ 25 Degrees C
  • Flash Point Less Than 200 Degrees F
  • VOC 28.8g/L
  • For Use With Sealing Around Kitchens and Bathrooms
  • Application Sealing Around Kitchens and Bathrooms
  • Meets ASTM C920, Type S, Grade NS, Class 25
How can we improve our Technical Specifications?

Compliance and Restrictions

  •  

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.