Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

ST
DAP

Clear Caulk, Acrylic, 10.0 oz. Cartridge

  • Item # 4MY76
  • My Part #
  • Mfr. Model # 51136-00006
  • Catalog Page # 2228
  • Catalog Group # D0281
  • UNSPSC # 31201606
Clear Caulk, Acrylic, 10.0 oz. Cartridge close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $6.10 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.85 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Phenoseal® Adhesive Caulk is mildew-resistant with a watertight seal. Water cleanup. For indoor and outdoor use, this fast-drying caulk is paintable so you can use it on your doors, trim, bath, kitchen, and more.

View More

Technical Specs

  • Item Caulk
  • Adhesive Grouping Caulk
  • For Use On Concrete,Masonry,Metal,Wood
  • Sealant Base Acrylic
  • Sealant Color Family Clears
  • Color Clear
  • Sealant Container Cartridge
  • Size 10.0 oz.
  • Sealant Properties Flexible
  • Begins to Harden 10 min.
  • Full Cure 2 days
  • Performance Temp. Range -20 Degrees to 180 Degrees F
  • Application Temp. Range 40 Degrees to 100 Degrees F
  • Specific Gravity 1.28
  • Flash Point 200 Degrees F
  • For Use With Standard Caulk Gun
  • Green Environmental Attribute VOC Levels Meet SCAQMD Requirements
How can we improve our Technical Specifications?

Compliance and Restrictions

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is VOC Levels Meet SCAQMD Requirements.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.