ST
DAP

Clear Caulk, Acrylic, 9.0 oz. Cartridge

  • Item # 29RV17
  • My Part #
  • Mfr. Model # 18362
  • Catalog Page # 2226
  • UNSPSC # 31201606
Clear Caulk, Acrylic, 9.0 oz. Cartridge close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $11.21 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.8 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Sealant adheres to aluminum, brick, concrete, drywall, glass, masonry, plaster, stone, vinyl, and wood. Water-, crack-, and shrinkproof formula resists mold. Water-ready in 30 min.

View More

Technical Specs

  • Item Caulk
  • Adhesive Grouping Caulk
  • For Use On Concrete,Glass,Masonry,Metal,Wood
  • Sealant Base Acrylic
  • Sealant Color Family Clears
  • Color Clear
  • Sealant Container Cartridge
  • Size 9.0 oz.
  • Sealant Properties Flexible,UV Resistant
  • Begins to Harden 20 min.
  • Full Cure 1 day
  • Performance Temp. Range -65 Degrees to 200 Degrees F
  • Application Temp. Range 20 Degrees to 120 Degrees F
  • Specific Gravity 1.03
  • Flash Point Less Than 200 Degrees F
  • VOC 19.3g/L
  • For Use With Sealing Interior and Exterior Buildings
  • Application Windows, Doors, Trim, Sealing Interior and Exterior Buildings
  • Meets Meets ASTM C920
How can we improve our Technical Specifications?

Compliance and Restrictions


  • Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Clear Caulk, Acrylic, 9.0 oz. Cartridge is rated 4.7 out of 5 by 44.
Rated 3 out of 5 by from Doesn't not clean easy like it says Says cleans up with soap and water and it does not. It was a pain to try to clean up. Only used 1 tube so not sure how much I like it. Would be interested to see if it actually lasts the years it says it will. Used it on our new window we installed. Easy to use and smooth trigger. With it not easy clean up I would rather use silicone [This review was collected as part of a promotion.]
Date published: 2018-06-25
Rated 2 out of 5 by from Not what I expected This product is extremely messy which made it too difficult to use. The clean up is horrible took days to get off of my hands. [This review was collected as part of a promotion.]
Date published: 2018-04-30
Rated 5 out of 5 by from Brand I always use Used this around the space where my window and door trim has shrunk, filled the space well and worked as described. Time will tell on the durability of the product. [This review was collected as part of a promotion.]
Date published: 2018-04-29
Rated 5 out of 5 by from Easy to apply and seals well I was supposed to try this as a sample, but never received it. I was looking forward to trying this on my windows for renewed seals, so I purchased it to try it out. I was very pleased with the easy of use as it was applied smoothly and precisely so that it made the task easier than normal and it looked great after it dried. I would recommend this to someone looking to seal trims on doors and windows. [This review was collected as part of a promotion.]
Date published: 2018-04-26
Rated 5 out of 5 by from Great product I used this product while installing windows. Worked great for sealing up the windows and trim. It's paintable in 30 minutes so there really isn't much waiting after application. Applied smoothly, works great [This review was collected as part of a promotion.]
Date published: 2018-04-24
Rated 5 out of 5 by from Absolutely it's very reliable Used the product around the house doing small projects. Door siding and windows [This review was collected as part of a promotion.]
Date published: 2018-04-24
Rated 5 out of 5 by from Great Product... A slightly thicker caulking product, so it's a little harder to apply, but it works very well. Dries quickly, seals well and is paintable too. [This review was collected as part of a promotion.]
Date published: 2018-04-24
Rated 5 out of 5 by from High performance sealant i use this to seal our window trim and basement door trim. im pretty impressed with the quality, easy to clean, smooth trigger and didnt clog. [This review was collected as part of a promotion.]
Date published: 2018-04-24
  • y_2019, m_1, d_17, h_15
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.9
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_44
  • loc_en_US, sid_29RV17, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.