ST
DAP

Brown Caulk, Acrylic, 10.1 oz. Cartridge

  • Item # 4MY72
  • My Part #
  • Mfr. Model # 70798-18418
  • Catalog Page # 2227
  • Catalog Group # D0258
  • UNSPSC # 31201606
Brown Caulk, Acrylic, 10.1 oz. Cartridge close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $5.52 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Dynaflex 230® Elastomeric Latex Sealant is for crown molding, windows, doors, and siding. Mildew-resistant when cured. Permanently flexible, this sealant can withstand up to 50% joint movement.

View More

Technical Specs

  • Item Caulk
  • Adhesive Grouping Caulk
  • For Use On Concrete,Glass,Masonry,Metal,Plastic,Wood
  • Sealant Base Acrylic
  • Sealant Color Family Browns
  • Color Brown
  • Sealant Container Cartridge
  • Size 10.1 oz.
  • Sealant Properties Flexible
  • Begins to Harden 30 min.
  • Full Cure 1 day
  • Performance Temp. Range -30 Degrees to 180 Degrees F
  • Application Temp. Range 40 Degrees to 100 Degrees F
  • Specific Gravity 1.4
  • Flash Point 200 Degrees F
  • For Use With Standard Caulk Gun
  • Meets ASTM C920, Type S, Grade NS, Class 25, TT S 00230c, C834
  • Green Environmental Attribute Meets SCAQMD Requirements
How can we improve our Technical Specifications?

Compliance and Restrictions


  • Cancer and Reproductive Harm - www.P65Warnings.ca.gov

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is Meets SCAQMD Requirements.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Brown Caulk, Acrylic, 10.1 oz. Cartridge is rated 4.7 out of 5 by 72.
Rated 5 out of 5 by from Great quality This is by far great quality sealant very easy to use very little mess easy cleanup [This review was collected as part of a promotion.]
Date published: 2018-09-29
Rated 5 out of 5 by from DAP DYNAFLEX 230 Premium Indoor/Outdoor Sealan i just loved DAP DYNAFLEX 230 Premium Indoor/Outdoor Sealant i just got done redoing my back door and the DAP DYNAFLEX 230 Premium Indoor/Outdoor Sealant worked really well for me I had to use it on the outside and it went on very easy and dried quickly and did a nice job seeking in my door [This review was collected as part of a promotion.]
Date published: 2018-09-26
Rated 5 out of 5 by from I would buy this product again I use this product to install new windows in to seal them it's a really good product I would definitely buy it again however it does take a little bit of time to dry [This review was collected as part of a promotion.]
Date published: 2018-09-26
Rated 5 out of 5 by from Great product!!! This product couldn't have came at a better time. Over the summer I realized that bugs were entering into my home and I couldn't figure out why. I realized that they were coming through my molding of my wall as well as possibly my stucco outside. I immediately decided to use my DAP caulk around both my moldings, my sliding door outside, as well as underneath the wall of my house outside to prevent anymore bugs from coming in. This product worked like a charm. It was easy to use, easy to clean up, and it was paintable which I loved! It didn't take very long to dry and the color blended well with the white on my moldings. I haven't seen any bugs since then and am very thankful for a lasting product. I would absolutely use this product again in the future! [This review was collected as part of a promotion.]
Date published: 2018-09-26
Rated 5 out of 5 by from Excellent Product!! I got this product as a free sample and it works great. I had a small area outside, above my side door that I used it on. It was very easy to use in my caulking gun. I basically ran a good bead of sealant in the area I needed and it went on pretty smooth. I would definitely recommend this product to anyone. [This review was collected as part of a promotion.]
Date published: 2018-09-26
Rated 4 out of 5 by from I would but this again I used this to seal my window to winterize them for the cold weather [This review was collected as part of a promotion.]
Date published: 2018-09-26
Rated 5 out of 5 by from Higher quality product compared to others I have used! I am very impressed with this product! It is the best I have used to date, having bought several other brands to do various projects. It did an amazing job sealing and two weeks later looks the same as it did the moment I used it. Highly recommend for any small or large job! [This review was collected as part of a promotion.]
Date published: 2018-09-26
Rated 4 out of 5 by from This products works GREAT! I am re caulking around windows in preparation to paint. I have years of experience with this brand, and I love this particular product as one of the best. I have had no trouble, applying, or cleaning up, and it lasts for years, THANKS DAP!! [This review was collected as part of a promotion.]
Date published: 2018-09-26
  • y_2019, m_1, d_19, h_13
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.9
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_72
  • loc_en_US, sid_4MY72, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.