Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

ST
DAP

Biscuit Sealant, Hybrid, 10.1 oz. Cartridge

  • Item # 29RV13
  • My Part #
  • Mfr. Model # 18519
  • Catalog Page # 2228
  • UNSPSC # 31201606
Biscuit Sealant, Hybrid, 10.1 oz. Cartridge close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $7.70 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.8 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Microban® antimicrobial protection fights mold, mildew, odors, and stains. Kwik Seal Plus® formula provides a watertight seal with maximum adhesion and flexibility.

View More

Technical Specs

  • Item Sealant
  • Adhesive Grouping Sealant
  • For Use On Ceramic,Fiberglass,Glass,Metal,Plastic,Wood
  • Sealant Base Hybrid
  • Sealant Color Family Tans
  • Color Biscuit
  • Sealant Container Cartridge
  • Size 10.1 oz.
  • Sealant Properties Flexible,Paintable
  • Begins to Harden 10 min.
  • Full Cure 1 day
  • Performance Temp. Range 40 Degrees to 100 Degrees F
  • Application Temp. Range -30 Degrees to 180 Degrees F
  • Specific Gravity 1.2
  • Flash Point Greater Than 200 Degrees F
  • VOC 54.8g/L
  • For Use With Sealing Around Kitchens and Bathrooms
  • Application Ideal for Caulking and Sealing: Tubs, Sinks, Backsplashes, Shower Stalls, Countertops, Toilets, Fixtures, Repairing Loose Tiles, Other Cracks and Joints
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Biscuit Sealant, Hybrid, 10.1 oz. Cartridge is rated 3.0 out of 5 by 6.
Rated 1 out of 5 by from Don't use to seal a tub drain! Used Kwik Seal Plus to seal the bath tub drain; however, the material disintegrated upon the first bath a couple days after it was sealed.
Date published: 2018-06-19
Rated 5 out of 5 by from My review part 2 I reviewed this product not long ago and made a mistake by not giving this product time to cure. My concern was it was supposed to clear but came out of the tube white. I also remarked that "I now have a white stripe on my floor". Well, 24 hours later this product cured to a very professional looking clear bead. I have since used it on several other projects in my home and will continue to use.
Date published: 2018-02-15
Rated 1 out of 5 by from Do not buy this product! I purchased clear for my shower. Directions state it applies white but dries clear within 7-14 days! Really? If I had read this before, I would not have purchased it to begin with. Be that as it may the product never dried clear and its been months! Now I have to go back and scrape out the caulk. Only this time I will use clear silicone.
Date published: 2017-12-30
Rated 5 out of 5 by from Product works great! Used it to adhere a plastic soap dish and shelf onto a PORCELAIN TILE shower wall. It worked GREAT, but my other half wants to change the location of the soap dish. What solvent will loosen the adhesive sealant so I can remove it
Date published: 2017-05-11
Rated 5 out of 5 by from Great product This product holds up well, I like that it is silliconized, the drawback is that it is very sticky. My crew complained about it being sticky but in the end it gets the job done and avoids call backs.
Date published: 2017-01-18
Rated 1 out of 5 by from I would not buy this again bought this for my Shower, followed all the directions. This has failed on me before but I thought that I had not let it cure long enough. This time I cleaned the areas in the shower I was applying let it dry with a fan for 6 hours. Applied sealant and let cure for 28 hours with a fan. # showers later the sealant has deteriorated and is wetter now than when I put it on. This stuff does not work says Kitchen and Bath Sealant so caulking a shower should not be an issue. since it does not warn against using in a shower
Date published: 2016-11-14
  • y_2018, m_7, d_16, h_18
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.8
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_6
  • loc_en_US, sid_29RV13, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.