ST
DAP

Biscuit Caulk, Acrylic, 5.5 oz. Tube

  • Item # 45PG64
  • My Part #
  • Mfr. Model # 18916
  • Catalog Page # N/A
  • UNSPSC # 31201606
Biscuit Caulk, Acrylic, 5.5 oz. Tube close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $6.85 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.36 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

DAP® Kwik Seal ULTRA® Premium Siliconized Kitchen and Bath Sealant repels water, soap scum, dirt, and stains. It is waterproof and crackproof and can be exposed to water in as few as 4 hours after application. Safe for granite and marble.

View More

Technical Specs

  • Item Caulk
  • Adhesive Grouping Caulk
  • For Use On Ceramic,Fiberglass,Glass,Metal,Plastic
  • Sealant Base Acrylic
  • Sealant Color Family Tans
  • Color Biscuit
  • Sealant Container Tube
  • Size 5.5 oz.
  • Sealant Properties Flexible
  • Begins to Harden 5 min.
  • Full Cure 1 day
  • Performance Temp. Range 0 Degrees to 150 Degrees F
  • Application Temp. Range 40 Degrees to 100 Degrees F
  • Specific Gravity 1.04
  • Flash Point Not Specified
  • Dry Time 4 hr.
  • VOC 28.2g/L
  • For Use With Manual Applicator
  • Application Sealing Around Kitchens and Bathrooms
How can we improve our Technical Specifications?

Compliance and Restrictions


  • Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Customer Reviews


Biscuit Caulk, Acrylic, 5.5 oz. Tube is rated 4.4 out of 5 by 126.
Rated 5 out of 5 by from Works really quick I was actually quite impressed with the way that this Kwik Seal Ultra Premium Siliconized Kitchen & Bath Sealant worked and the way that it's seals really nicely without a mess. I feel like the applicator tip works really well since it's long enough to create a thin line between the bathtub in the wall for perfect application. I also like that it dries extremely quickly and didn't have an offensive odor. The tube itself is very easy to squeeze and doesn't require a lot of effort. I would definitely recommend it because it was very simple to use and The Works fast [This review was collected as part of a promotion.]
Date published: 2018-09-29
Rated 4 out of 5 by from Great product This product did well compared to other sealents I have used in the past. Easy to use. I was not aware of this product before this use but would definitely purchase it. [This review was collected as part of a promotion.]
Date published: 2018-09-27
Rated 5 out of 5 by from Kwik Seal ultra Easy to work with. Not at all sloppy. [This review was collected as part of a promotion.]
Date published: 2018-09-26
Rated 5 out of 5 by from Easy to use Time will tell if products last . If you follow the instructions to surface prep this product will work well for its intended purpose. I used it to reseal the grout around my sink and it went on well easy to clean up and correct any overage during application. [This review was collected as part of a promotion.]
Date published: 2018-09-26
Rated 5 out of 5 by from I would definitely buy again I love the pre-made cut lines. It made it much easier to get the correct head size needed. [This review was collected as part of a promotion.]
Date published: 2018-09-26
Rated 5 out of 5 by from Great buy! This sealant does it's job and looks nice too. Easy to use for even the novice do-it-yourself homeowner. [This review was collected as part of a promotion.]
Date published: 2018-09-26
Rated 5 out of 5 by from Quick and easy caulking I used this caulk for resealing around my tub. I love the application tip! It makes application quicker and less messy than with a caulking gun. The texture is just right and is quick drying compared to other products. I would definitely use this product again! [This review was collected as part of a promotion.]
Date published: 2018-09-26
Rated 5 out of 5 by from Good product Its easy to use. I like the way it comes out and is not messy [This review was collected as part of a promotion.]
Date published: 2018-09-26
  • y_2018, m_12, d_10, h_14
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.9
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_126
  • loc_en_US, sid_45PG64, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.