Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
DAP

Antique White Caulk, Hybrid, 10.1 oz. Cartridge

  • Item # 3AZZ8
  • Mfr. Model # 18172
  • Catalog Page # 2296
  • Catalog Group # D0257
  • UNSPSC # 31201606
Antique White Caulk, Hybrid, 10.1 oz. Cartridge close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $3.81 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
Jump to:
  • Shipping Weight 1.2 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Acrylic Latex Caulk Plus Silicone provides a durable, flexible seal. The cured caulk is mildew resistant, for indoor and outdoor use. Paintable, with easy water clean-up.

View More

Technical Specs

  • Item Caulk
  • Adhesive Grouping Caulk
  • For Use On Ceramic, Glass, Masonry, Metal, Wood,
  • Sealant Base Hybrid
  • Sealant Color Family Whites
  • Color Antique White
  • Sealant Container Cartridge
  • Size 10.1 oz.
  • Sealant Properties Crack-Proof, Flexible, Mold/Mildew Resistant, Shrink-Proof, Waterproof
  • Begins to Harden 10 min.
  • Full Cure 1 day
  • Performance Temp. Range 40 Degrees to 100 Degrees F
  • Application Temp. Range -20 Degrees to 180 Degrees F
  • Specific Gravity 1.69
  • Flash Point Greater Than 200 Degrees F
  • VOC 39.1g/L
  • For Use With Standard Caulk Gun
  • Application Interior and Exterior Use
  • Meets ASTM C834
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.