ST
DAP

Almond Caulk, Acrylic, 5.5 oz. Tube

  • Item # 5UFP3
  • My Part #
  • Mfr. Model # 18013
  • Catalog Page # 2228
  • Catalog Group # D9107
  • UNSPSC # 31201606
Almond Caulk, Acrylic, 5.5 oz. Tube close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $3.60 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.65 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

DAP® Kwik Seal® acrylic formula bonds and seals. Mold- and mildew-resistant. Dries tack-free in 15 min. and features easy water clean-up. Resists cracking, crumbling, and shrinking.

View More

Technical Specs

  • Item Caulk
  • Adhesive Grouping Caulk
  • For Use On Ceramic,Fiberglass,Glass,Metal,Plastic,Wood
  • Sealant Base Acrylic
  • Sealant Color Family Tans
  • Color Almond
  • Sealant Container Tube
  • Size 5.5 oz.
  • Sealant Properties Crack-Proof,Flexible,Shrink-Proof,Waterproof
  • Begins to Harden 10 min.
  • Full Cure 1-1/2 day
  • Performance Temp. Range -20 Degrees to 150 Degrees F
  • Application Temp. Range 40 Degrees to 100 Degrees F
  • Specific Gravity 1.57 to 1.59
  • Flash Point Greater Than 200 Degrees F
  • VOC 32.7g/L
  • For Use With Fixtures, Loose Tiles, Tubs, Sinks, Back Splashes, Vanities, Showers, Countertops
  • Application Ideal for Caulking and Sealing Tubs, Sinks, Backsplashes, Shower Stalls, Countertops, Toilets, Fixtures, Repairing Loose Tiles, Other Cracks and Joints, Fixtures, Loose Tiles, Tubs, Sinks, Back Splashes, Vanities
How can we improve our Technical Specifications?

Compliance and Restrictions


  • Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Almond Caulk, Acrylic, 5.5 oz. Tube is rated 1.9 out of 5 by 30.
Rated 1 out of 5 by from Wrong color, hard to come out I bought a tube of clear to do my kitchen sink. It was incredibly hard to squeeze out and it was white, not clear. I would stick to other brands. Dap cannot be trusted.
Date published: 2018-09-01
Rated 5 out of 5 by from Love this product. I use it for costume building Love this product. I use it for costume and prop building. IT helps me seal edges and seams in EVA foam construction. I have also used it on new window construction, and it accepts paint well.
Date published: 2018-07-13
Rated 1 out of 5 by from Don't use to seal a tub drain! Used Kwik Seal Plus to seal the bath tub drain; however, the material disintegrated upon the first bath a couple days after it was sealed.
Date published: 2018-06-19
Rated 1 out of 5 by from DAP Kwik Seal - apparently not for ceramic shower tile... I'm an architect - I specify all sorts of products, but DAP Kwik Seal does not do what it claims on the tube. That is to adhesively caulk/seal gaps between ceramic tile (and enamel shower pan). This product went on easily and cleaned up well, but it dried hard and after testing with water spray, it started to rub off leaving little white bits everywhere. I've used DAP products previously and like them very much, but this has not performed as other products in the range.
Date published: 2018-06-18
Rated 3 out of 5 by from Use it for everything else but for what it's meant for. Best used for caulking new or old trim to walls. Fast to apply and paints over really well. Used for this application it's a great product, but I wouldn't rely on this for a bathtub, get some silicone for that!
Date published: 2018-02-18
Rated 3 out of 5 by from Love the product hate the weak hand-held squeeze tube. I have been using the white caulk bathroom, kitchen, and tile product for over 30 years, it applies smoothly, cleans up beautifully with a perfect seal with a moistened clean rag. The flawless, seal will last for decades resisting mildew and discoloring; so long as as the surface behind is solid and remains undisturbed. just dislike the weak packaging at the back of the hand-held tube where the back end seam blows out making an extra mess that can double the clean up. -2 for back-end leaks and shortened tube life.
Date published: 2018-02-17
Rated 5 out of 5 by from Great adhesive and caulk I love this product, I use it to repair things like shoes and things that have flexibility that would otherwise come apart with use. It's great for cracks in walls too. When I need to stick something I reach for my DAP.
Date published: 2018-02-16
Rated 5 out of 5 by from My review part 2 I reviewed this product not long ago and made a mistake by not giving this product time to cure. My concern was it was supposed to clear but came out of the tube white. I also remarked that "I now have a white stripe on my floor". Well, 24 hours later this product cured to a very professional looking clear bead. I have since used it on several other projects in my home and will continue to use.
Date published: 2018-02-15
  • y_2018, m_12, d_9, h_14
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.9
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_30
  • loc_en_US, sid_5UFP3, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.