Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

ST
DAP

Almond Caulk, Acrylic, 10.1 oz. Cartridge

  • Item # 4MY73
  • My Part #
  • Mfr. Model # 70798-18288
  • Catalog Page # 2227
  • Catalog Group # D0258
  • UNSPSC # 31201606
Almond Caulk, Acrylic, 10.1 oz. Cartridge close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $4.80 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.1 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Premium indoor/outdoor sealant resists mold and mildew once cured, and is waterproof as well as paintable. This crackproof sealant provides outstanding durability and adhesion. Seals out insects and improves energy efficiency while staying permanently flexible.

View More

Technical Specs

  • Item Caulk
  • Adhesive Grouping Caulk
  • For Use On Concrete,Glass,Masonry,Metal,Plastic,Wood
  • Sealant Base Acrylic
  • Sealant Color Family Tans
  • Color Almond
  • Sealant Container Cartridge
  • Size 10.1 oz.
  • Sealant Properties Flexible,Paintable
  • Begins to Harden 30 min.
  • Full Cure 1 day
  • Performance Temp. Range -30 Degrees to 180 Degrees F
  • Application Temp. Range 40 Degrees to 100 Degrees F
  • Specific Gravity 1.4
  • Flash Point 200 Degrees F
  • For Use With Standard Caulk Gun
  • Meets ASTM C920, Type S, Grade NS, Class 25, TT S 00230c, C834
  • Green Environmental Attribute VOC Levels Meet SCAQMD Requirements
How can we improve our Technical Specifications?

Compliance and Restrictions

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is VOC Levels Meet SCAQMD Requirements.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Almond Caulk, Acrylic, 10.1 oz. Cartridge is rated 3.6 out of 5 by 9.
Rated 3 out of 5 by from Color is lighter than indicated Love DAP 230, great product. Tried the grey, and it is much lighter than the nozzle by 1 or 2 shades.
Date published: 2018-04-29
Rated 1 out of 5 by from Buyer beware. Read the small print The art work on the tube is the best part of this product. 100% water proof AFTER 7-14 days dry time. That is also on the tube in very small print. How can anyone use this product to seal gutters or siding ?
Date published: 2017-10-12
Rated 5 out of 5 by from My Go to Caulk This is the only caulk I use except for below the waterline on our boat and for concrete work. Indoors and outdoors it works great.
Date published: 2017-07-28
Rated 4 out of 5 by from I would buy again but . . . . I have read comments indicating Dynaflex 230 absorbs moisture after drying, does not dry within the time frame published by the manufacturer, and you cannot apply paint until well after the manufacturer's specified time. OK, maybe some validity to those comments, however, drying time is based upon ambient temperature and humidity, and the moisture content of the surfaces upon which the caulk is applied. If the moisture content of the surfaces is high, and if the temperature is low, and if the humidity is high, the product takes an extremely long time to dry. If the moisture of the surfaces is low, the humidity is low and the temperature is above 75, then the product dries per the manufacturer's specifications. One note of caution. If you use a colored caulk outdoors, and you do not plan to paint over the caulk, do not use this caulk. Even after days and days of drying, if the caulk is exposed to rain the caulk surface will turn whitish. If you apply this caulk under low humidity, warm or high temperature conditions, and the surfaces are pretty dry, and you plan to paint over this caulk, this caulk is great!
Date published: 2017-04-26
Rated 4 out of 5 by from All purpose sealant that works I've been using this product for a general purpose sealant for at least 5 years and have been very pleased with its performance against the weather conditions in Florida. I would recommend this product anytime for general construction
Date published: 2017-03-13
Rated 4 out of 5 by from Boat Cauking I used this product to seal the transom on a 14ft. aluminum boat transom . It worked great.
Date published: 2017-02-09
Rated 5 out of 5 by from The trick is to let it dry thoroughly I have tried scores of caulks over thirty years of home maintenance projects, I have settled on Dynaflex for most interior and exterior uses, with the exception of places I know are either going to stay really wet, or need to be painted quickly. DAP's Sidewinder works well for those caveats, but it's harder to clean up and it doesn't finger tool as well. I'm only writing this review because someone was asking me about caulks today, and I couldn't quite think of "Dynaflex" since I didn't have a tube of it handy---so I checked DAP's website for the name, then came across the review from the person who had trouble with paint adhesion. My guess is that the gaps were wide enough to need a little extra drying time. I wait until the whitish color goes away completely, then it's safe to paint. It's flexible, it's easy to work with, it doesn't reek, it's easy to clean up, and it's relatively inexpensive.
Date published: 2016-09-03
Rated 1 out of 5 by from paint won't adhere We replaced siding trim on a back porch exterior with Hardy board and used this caulk to seal all edges and holes. It dried overnight and the next day we painted with Sherwin Williams Emerald exterior acrylic latex paint (very expensive), and it would not cover the caulked areas. Everywhere we caulked the paint bubbled. After painting the caulked areas 4-5 times, the cover was finally almost acceptable. We will never use this product again and are returning what is left to the store.
Date published: 2016-06-26
  • y_2018, m_7, d_17, h_18
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.8
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_9
  • loc_en_US, sid_4MY73, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.