ST
DAP

16 oz. High Strength Spray Adhesive with Temp. Range (F) of 0° to 120°

  • Item # 1LYH4
  • My Part #
  • Mfr. Model # 121
  • Catalog Page # 2214
  • UNSPSC # 31201601
16 oz. High Strength Spray Adhesive with Temp. Range (F) of 0° to 120° close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $14.10 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.4 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

DAP® Weldwood high-strength formula features a long open time and web spray to bond trim, door panels, laminates, and upholstery.

View More

Technical Specs

  • Item Spray Adhesive
  • Type High Strength
  • Size 16 oz.
  • Net Weight (Oz.) 16.00
  • Temp. Range (F) 0 Degrees to 120 Degrees
  • Begins to Harden 120 min.
  • Curing Time 8 hr.
  • Bonding Range 2 hr.
  • Substrates Laminate, Metal, Plastic, Wood and Particle Board
  • Application Bonds Trim Work, Door Panels, Decorative Laminates and Upholstery Work
  • Standards VOC Compliant
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Other Regulated Material


  • Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.