Skip Content

DV
DAP

12 fl. oz. Foam Gel Landscape Adhesive with Temp. Range (F) of -40° to 195°F

  • Item # 31ER21
  • My Part #
  • Mfr. Model # 00040
  • Catalog Page # N/A
  • UNSPSC # 31201601
12 fl. oz. Foam Gel Landscape Adhesive with Temp. Range (F) of -40° to 195°F close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Spray Adhesives

Technical Specs

  • Item Landscape Adhesive
  • Type Foam Gel
  • Size 12 fl. oz.
  • Net Weight (Oz.) 12
  • Temp. Range (F) -40 Degrees to 195 Degrees F
  • Begins to Harden 8 min.
  • Curing Time 24 hr.
  • Bonding Range 8 min.
  • Substrates Brick, Stone, Masonry, Concrete, Synthetic Stone, Wood, Treated Wood, Landscape Blocks
  • Application Permanent, Structural Installation of Retaining Walls, Garden Walls and Water Perimeters, Safe for Fish
  • Characteristics High Yield Per Can, Foam to Gel, Polyurethane Based, VOC Compliant In All 50 States
  • Standards ASTM C557
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Other Regulated Material

  •  

Alternate Search Terms