Skip Content
WV
DAP

12 fl. oz. Foam Gel Heavy-Duty Adhesive with Temp. Range (F) of -400° to 195°F

  • Item # 31ER20
  • Mfr. Model # 00038
  • Catalog Page # N/A
  • UNSPSC # 31201601
12 fl. oz. Foam Gel Heavy-Duty Adhesive with Temp. Range (F) of -400° to 195°F close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Clearance Price $16.79 / each

Web Price $17.67

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 1.0 lbs.
Country of Origin Netherlands Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Heavy-Duty Adhesive
  • Type Foam Gel
  • Size 12 fl. oz.
  • Net Weight (Oz.) 12
  • Temp. Range (F) -400 Degrees to 195 Degrees F
  • Begins to Harden 8 min.
  • Curing Time 24 hr.
  • Bonding Range 8 min.
  • Substrates Wood, Plywood, Drywall, Foam, Concrete, Brick, Stone, Steel, Aluminum, PVC, Fiberglass
  • Application Bonding, Attaching, Adhering, Fastening, Securing, Gluing, Tacking, Sticking
  • Characteristics High Yield Per Can, Foam to Gel, Polyurethane Based, VOC Compliant In All 50 States
  • Standards ASTM C557
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Other Regulated Material

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Search Terms

Customer Reviews


12 fl. oz. Foam Gel Heavy-Duty Adhesive with Temp. Range (F) of -400° to 195°F is rated 1.0 out of 5 by 1.
Rated 1 out of 5 by from DO NOT BUY! THE DISPENSER IS GARBAGE. This may be the best adhesive ever but the lid is horrible. The dispensing straw comes out while in use. The trigger is a piece of bending plastic that does not allow the product to stop flowing. The entire lid popped off at one point, at least it stopped flowin. I do not want a refund but should get an apology for buying this product. DAP needs to recall this product and spend some time reengineering the lid and dispenser. It likely raise the price less than .50
Date published: 2017-07-29
  • y_2017, m_8, d_8, h_19
  • bvseo_bulk, prod_bvrr, vn_bulk_1.0.0-hotfix-1
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_1
  • loc_en_US, sid_31ER20, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.