Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DANFOSS

A/C Compressor, 60,000 BtuH, 208/230V

  • Item# 4MHZ2
  • Mfr. Model# HRM060U1LP6
  • Catalog Page# 3764
  • UNSPSC# 40151607
A/C Compressor,60,000 BtuH,208/230V close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $1,131.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 93.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Scroll-type compressor meets all ARI performance standards.

View More

Technical Specs

  • Item A/C Compressor
  • BtuH 60,000
  • Voltage 208/230
  • Phase 1
  • Line Connection Suction I.D. 7/8"
  • Line Connection Discharge I.D. 1/2"
  • Refrigerant Type R-22
  • Nominal HP 5
  • Hz 60
  • Amps 28.8 LRA
  • Evaporating Temp @ ARI Standards 45 Degrees F
  • Condensing Temp @ ARI Standards 130 Degrees F
  • Ambient Temp @ ARI Standards 90 Degrees F
  • Base Mount Length 7-1/2"
  • Base Mount Width 7-1/2"
  • Length 7-1/4"
  • Width 7-1/4"
  • Height 17-7/8"
  • Potential Relay 3AAR3*3L*
  • Start Cap. MFD/Volts 189 to 227
  • Run Capacitor MF/Volt 80
  • Type of Compressor Oil AB
  • Application Split Systems and Packaged A/C Units
  • Manufacturers Warranty Length 1 yr.
  • Standards Meets ARI Performance, UL Certified, CE Certified
  • Includes Mounting Kit with Grommets and Sleeves
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Rated 1 out of 5 by 1reviewer.
Rated 1 out of 5 by well, the 2 compressors that were shipped to me were fubar. finaly i had to pick one up at the branch to install one. July 20, 2012
  • 2016-07-22 T00:44:38.035-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_4MHZ2, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.