Skip Content

DV
DANFOSS

A/C Compressor,58,000 BtuH,380to400/460V

  • Item # 4MHZ1
  • My Part #
  • Mfr. Model # HRM058U4LP6
  • Catalog Page # N/A
  • UNSPSC # 40151607
A/C Compressor,58,000 BtuH,380to400/460V close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Scroll-type compressor meets all ARI performance standards.

View More

Technical Specs

  • Item A/C Compressor
  • BtuH 58,000
  • Voltage 380 to 400/460
  • Phase 3
  • Line Connection Suction I.D. 7/8"
  • Line Connection Discharge I.D. 1/2"
  • Refrigerant Type R-22
  • Nominal HP 4-3/4
  • Hz 50/60
  • Amps 9.6 LRA
  • Evaporating Temp @ ARI Standards 45 Degrees F
  • Condensing Temp @ ARI Standards 130 Degrees F
  • Ambient Temp @ ARI Standards 90 Degrees F
  • Base Mount Length 7-1/2"
  • Base Mount Width 7-1/2"
  • Length 7-1/4"
  • Width 7-1/4"
  • Height 17-7/8"
  • Type of Compressor Oil AB
  • Application Split Systems and Packaged A/C Units
  • Manufacturers Warranty Length 1 yr.
  • Standards Meets ARI Performance, UL Certified, CE Certified
  • Includes Mounting Kit with Grommets and Sleeves
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms