Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
DANBY

Refrigerator and Freezer, 2.9 cu ft, White

  • Item# 6RNP6
  • Mfr. Model# DCR032A2WDD
  • Catalog Page# 3753
  • UNSPSC# 52141509
Refrigerator and Freezer,2.9 cu ft,White close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $406.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 59.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Compact Refrigerator with Freezer Section
  • Refrigerator Style Compact
  • Color White
  • Refrigerator Capacity 2.6 cu. ft.
  • Freezer Capacity 0.3 cu. ft.
  • Overall Height 32-11/16"
  • Overall Width 17-11/16"
  • Overall Depth 18-1/2"
  • Door Type Swing
  • Total Capacity 3.2 cu. ft.
  • Refrigerant Type R600a
  • Refrigerator Temperature Range (C) 0 to 10
  • Refrigerator Temperature Range (F) 32 to 50
  • Number of Doors 1
  • Number of Shelves (1) Full Shelf and (1) Half Shelf
  • Defrost Push Button
  • Control Type Mechanical
  • Cord Length 5 ft.
  • Voltage 115V
  • Amps 15
  • Door Hinge Side
  • Features Reversible Door Hinge, Integrated Door Handle, Scratch Resistant Work Top, Smooth back Design
  • Includes Glass Shelves, Tall Bottle Storage, Compact Freezer Section
  • Standards UL, C-UL Listed
  • Refrigerant Charge 20g
  • Energy Star Compliant Yes
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: Mexico.

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.