Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
DANBY

Refrigerator and Freezer, 4.4 cu ft, Black

  • Item# 10N666
  • Mfr. Model# DCR044A2BDD
  • Catalog Page# 1301
  • UNSPSC# 24131501
Refrigerator and Freezer,4.4 cu ft,Black close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $233.25 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 68.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Danby® counter fridge offers plenty of refrigeration in a compact space. Includes Canstor® beverage dispenser, full width freezer section, and tall bottle storage. Features humidity control , adjustable shelves. Includes 2 wheels and 2 leveling legs.

View More

Technical Specs

  • Refrigerator Item Refrigerator and Freezer
  • Refrigerator Style Compact
  • Color Black
  • Refrigerator Capacity 4.4 cu. ft.
  • Overall Height 32-5/8"
  • Overall Width 20-5/8"
  • Overall Depth 20-7/8"
  • Door Style Solid, Swing
  • Commercial / Residential Residential
  • Total Capacity 4.4 cu. ft.
  • Refrigerant Type R600a
  • Refrigerator Temperature Range (C) 0 Degrees to 10 Degrees
  • Refrigerator Temperature Range (F) 32 Degrees to 50 Degrees
  • Number of Doors 1
  • Number of Shelves (2) Full Shelf and (1) Half Shelf
  • Defrost Push Button
  • Control Type Mechanical
  • Cord Length 5 ft.
  • Voltage 115V
  • Amps 15.0
  • Door Hinge Side
  • Features Integrated Door Handle, Smooth Back Design, Reversible Door Hinge For Right Or Left Hand Opening
  • Includes Glass Shelves, Tall Bottle Storage, Beverage Dispensing System, Compact Freezer Section
  • Standards UL, C-UL Listed
  • Refrigerant Charge 20g
  • Energy Star Compliant Yes
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Refrigerator and Freezer,4.4 cu ft,Black is rated 4.0 out of 5 by 14.
Rated 1 out of 5 by from My danby regregerator stopped working. The warrranty is one year and 6 month and the product lasted one more month. now it is no longer within warranty.
Date published: 2017-01-06
Rated 2 out of 5 by from Poorly made. Ist one was smashed on one side. Not happy with this product. Door is real hard to open and can't be adjusted. Can't get help from dealer.
Date published: 2015-12-23
Rated 5 out of 5 by from Great Fridge Bought the a Fridge for the garage to keep cold beer, water and pop. Works great perfect for a compact spot. Never heard of Danby but it's good quality fridge. Happy with purchase.
Date published: 2015-12-22
Rated 1 out of 5 by from 5 months not working Purchased this in July and it is not working in December
Date published: 2015-12-16
Rated 5 out of 5 by from Love it! I have this in my bedroom and I am loving it. Works great and cools all my drinks very well.
Date published: 2015-12-16
Rated 4 out of 5 by from Nice! Bought this for our Grandson, who is now lliving with us, so he could keep some cold items in his bedroom. Quiet running but door is hard to open (of course that means it really seals well). Door shelving coould be a little more versatile, but all in all, a nice lookiing and running unit.
Date published: 2015-12-15
Rated 5 out of 5 by from Perfect size and features Needed a small refrigerator to hold drinks and bottles for several holiday parties. This one was the best choice for size and price.
Date published: 2015-12-13
Rated 5 out of 5 by from Works great in our Cabana. We bought this for our Cabana next to our pool. It keeps all our drinks cold and we don't have to go in the house when we need a refill. With the hot summers in Havasu it worked great.
Date published: 2015-12-12
  • y_2017, m_3, d_24, h_14
  • bvseo_bulk, prod_bvrr, vn_bulk_1.0.0
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_14
  • loc_en_US, sid_10N666, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.