Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
DANBY

Refrigerator, 8.8 cu ft, White

  • Item# 6RNR1
  • Mfr. Model# DFF8803W
  • Catalog Page# N/A
  • UNSPSC# 52141501
Refrigerator,8.8 cu ft,White close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Refrigerator
  • Refrigerator Style Top Freezer
  • Color White
  • Refrigerator Capacity 8.8 cu. ft.
  • Overall Height 59-7/8"
  • Overall Width 23"
  • Overall Depth 24-8/16"
  • Door Type Swing
  • Total Capacity 8.8 cu. ft.
  • Refrigerator Temperature Range (C) -17 to 4
  • Refrigerator Temperature Range (F) 0 to 40
  • Number of Doors 2
  • Defrost Frost Free
  • Control Type Mechanical
  • Cord Length 5 ft.
  • Voltage 115V
  • Amps 15
  • Door Hinge Side
  • Features Integrated Door Shelving And Egg Storage, See Thru Crisper - Helps Maintain Fresh Fruits And Vegetables, Tall Bottle Storage, Interior Light, Reversible Door Hinge For Left Or Right Hand Opening, Frost Free Operation Provides Hassle Free Maintenance And Improved Food Preservation, Space Saving Design, Adjustable Shelving
  • Includes Integrated Door Shelving And Egg Storage, Tall Bottle Storage, Interior Light, Reversible Door Hinge For Left Or Right Hand Opening
  • Standards UL, C-UL, Energy Guide
  • Energy Star Compliant No
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms