Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

C3
DANBY

Compact Upright Freezer, 8.5 Cu. Ft.

  • Item# 6RNR8
  • Mfr. Model# DUFM085A2WDD1
  • Catalog Page# 1301
  • UNSPSC# 24131602
Compact Upright Freezer, 8.5 Cu. Ft. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $580.00 / each

Activate Now

to save with

Select AdvantageSM

This item requires 
special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 175.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Freezer Item Upright Freezer
  • Freezer Capacity 8.5 cu. ft.
  • Temperature Range (C) -25 to -12
  • Temperature Range (F) -13 to 10
  • Control Type Adjustable Thermostat
  • Color White
  • Defrost Manual
  • Cord Length 5 ft.
  • Voltage 120V
  • Amps 15.0
  • Door Hinge Side
  • Door Style Solid, Swing
  • Overall Height 58-3/4"
  • Overall Width 23-5/8"
  • Overall Depth 25-5/8"
  • Refrigerant Type R600a
  • Includes 3 Quick Freeze Shelves, 4 Door Shelves, Integrated Door and Handle, Reversible Door Hinge, Mechanical Thermostat, Manual Defrost Drain
  • Agency Compliance UL, CSA
  • Energy Star Compliant Yes
  • Number of Doors 1
  • Residential / Commercial Residential
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: Mexico.

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Compact Upright Freezer, 8.5 Cu. Ft. is rated 4.5 out of 5 by 14.
Rated 5 out of 5 by from Danby freezer It is a good, easy to organize freezer. It has a small footprint, that works well in small spaces.
Date published: 2016-01-02
Rated 1 out of 5 by from Would not buy again. It keeps things frozen but the shelves are so frosted up it freezer burns everything that sits on them. As stated earlier, would not buy this product again, but I'm stuck with it now.
Date published: 2015-12-30
Rated 4 out of 5 by from Love my Frezzer I love the freezer, it would be better if it was frost free.
Date published: 2015-12-24
Rated 5 out of 5 by from Good Product This is a great little freezer for 1 maybe 2 person house hold. It's a little hard to open but thats because it seals nice and tight. It is well worth the money.
Date published: 2015-12-23
Rated 5 out of 5 by from Great small freezer We had limited space and the unit just fit, it will save us trips to the grocery store.
Date published: 2015-12-23
Rated 5 out of 5 by from GREAT FOR THE ELECTRIC BILL. Perfect size for the two of us. Holds just enough.
Date published: 2015-12-22
Rated 5 out of 5 by from great upright freezer i would recommend danby products to everyone that will listen
Date published: 2015-12-16
Rated 5 out of 5 by from Just what I needed! Love this freezer! The only negatives, not enough to deduct a star, were some minor dents and scratches. Heck, I just put a magnetic business card over them. Coming from a chest style, the freezer holds more than I expected and uses less power. I noticed that it only runs about half the time. It could use a pilot light so that I could tell at a glance whether or not power was on to it. I am using a small spike filter that has a light on it as a substitute.Looking forward to eventually purchasing the companion frig.
Date published: 2015-12-14
  • y_2017, m_2, d_18, h_2
  • bvseo_bulk, prod_bvrr, vn_bulk_0.0
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_14
  • loc_en_US, sid_6RNR8, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.