Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DANBY

Midsize Chest Freezer, 10.2 Cu. Ft.

  • Item# 6RNR6
  • Mfr. Model# DCF096A1WDD1
  • Catalog Page# 3751
  • UNSPSC# 24131601
Midsize Chest Freezer, 10.2 Cu. Ft. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $1,042.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 122.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Freezer
  • Type Chest
  • Freezer Capacity 10.2 cu. ft.
  • Temperature Range (C) -12 to -25
  • Temperature Range (F) 10.4 to -13
  • Control Type Adjustable Thermostat
  • Color White
  • Defrost Manual
  • Cord Length 5 Ft.
  • Voltage 120
  • Amps 15
  • Door Hinge Top
  • Door Type Single Solid, Flip Door
  • Height 33-1/16"
  • Width 49-3/16"
  • Depth 27"
  • Includes 2 Vinyl Coated Baskets, 1 Compartment Divider, Front Mount Mechanical Thermostat, Front Mount Defrost Drain, Energy Star Compliant, Rear Casters and Adjustable Front Feet
  • Agency Compliance UL, CSA
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: Mexico.

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.