Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

C3
DANBY

Compact Chest Freezer, 5.5 Cu. Ft.

  • Item # 6RNR4
  • Mfr. Model # DCF055A1WDB1
  • Catalog Page # 1301
  • UNSPSC # 24131601
Compact Chest Freezer, 5.5 Cu. Ft. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $342.25 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 95.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Freezer Item Chest Freezer
  • Freezer Capacity 5.5 cu. ft.
  • Temperature Range (C) -25 to -12
  • Temperature Range (F) -13 to 10
  • Control Type Adjustable Thermostat
  • Color White
  • Defrost Manual
  • Cord Length 5 ft.
  • Voltage 120V
  • Amps 15.0
  • Door Hinge Top
  • Door Style Solid, Flip
  • Overall Height 33"
  • Overall Width 32-3/8"
  • Overall Depth 22-1/8"
  • Refrigerant Type R600a
  • Includes 1 Vinyl Coated Sliding Storage Basket, Compartment Divider, Energy Efficient Foam, Front Mount Adjustable Thermostat, Power Warning light, Defrost Drain, Rear Casters And Adjustable Feet
  • Agency Compliance UL, CSA
  • Number of Doors 1
  • Commercial / Residential Residential
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: Mexico.

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Compact Chest Freezer, 5.5 Cu. Ft. is rated 4.6 out of 5 by 7.
Rated 5 out of 5 by from Happy for the purchase! It is really a very nice freezer! Very quiet and every efficient! I bought a small sized one, but it holds a lot of staff I have. Save space for any where in the house.I love it and very happy I bought this product!
Date published: 2015-12-22
Rated 5 out of 5 by from Really Good Freezer I need a small freezer to help with storing a few deer from a great hunting season. It also enabled me to buy a half of a pig this year. At first I thought for the price I should avoid it. But it isover a year since I got it. It keeps things well frozen and is very quiet running I do not hear it at all. The onlu downfall is the indicator light by the thermostat controll flickered for about a month and eventualy burned out. Other than that it is a great freezer.
Date published: 2015-12-15
Rated 5 out of 5 by from Not too big. Not too small. I purchased this freezer to help me quickly freeze raspberries, of which I gather approximately two quarts per day. I kept it in my kitchen July through September, which made it all very efficient. It has quite the repertoire of operational sounds, but it never seemed to raise my electric bill. I would make this purchase all over again.
Date published: 2015-12-13
Rated 2 out of 5 by from Received the freezer and if was dented Another online mistake. Buy stuff in person. Saving a dollar and spending two.
Date published: 2015-12-11
Rated 5 out of 5 by from Great price and meets my needs I've had this freezer for about a year now and it seems to be humming long just fine. Price was right. Fits well in the smallish space I have for it and has ample storage for my 2-person household. I no longer see the freezer burn I used to get when storing meats in my refrigerator freezer. I'm able to keep it at a pretty low setting and everything is still very frozen. No complaints.
Date published: 2015-12-11
Rated 5 out of 5 by from Good Inexpensive Freezer We have had this for a year ow and it is a fantastic freezer! You cant beat the price and it holds temperature well.
Date published: 2015-12-11
Rated 5 out of 5 by from Freezer perfect So far 1 year later this freezer has worked great!The size is perfect, if you come across one of these buy it!I love it.
Date published: 2015-12-11
  • y_2017, m_6, d_22, h_16
  • bvseo_bulk, prod_bvrr, vn_bulk_1.0.0-hotfix-1
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_7
  • loc_en_US, sid_6RNR4, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.