Skip Content

DV
DANAHER TOOL GROUP

24" Adjustable Wrench, Plain Handle, 2-7/16" Jaw Capacity, Steel

  • Item # 24U588
  • My Part #
  • Mfr. Model # 28-424
  • Catalog Page # N/A
  • UNSPSC # 27111707
24" Adjustable Wrench, Plain Handle, 2-7/16" Jaw Capacity, Steel close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Adjustable Wrench
  • Insulated / Uninsulated Uninsulated
  • Nonsparking No
  • Wrench Nominal Length 24"
  • Overall Length 24"
  • Jaw Capacity 2-7/16"
  • Material Steel
  • Finish Chrome
  • Adjustable Wrench Grip Style Plain
  • Wrench Handle End Style Hang Hole
  • Tether Capable Tether Ready
  • Standards ASME B107.8M-1996 and US Federal Spec. GGG-W-631B
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.