Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TP
DAMASCUS

Upper Body and Shoulder Protector, L

  • Item # 6UYZ9
  • Mfr. Model # DCP2000LG
  • Catalog Page # N/A
  • UNSPSC # 46151504
Upper Body and Shoulder Protector, L close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $167.25 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
Jump to:
  • Shipping Weight 4.5 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Lightweight cellular EVA foam pad design offers maximum range of movement without
sacrificing protection. Neck-roll features 40mm high-density sponge foam, while shoulder
pads have hard shell plastic inserts and foam padding with a durable tight-weave polyester
mesh. Nonballistic. Adjustable reinforced straps with hook-and-loop closure.

View More

Technical Specs

  • Item Upper Body and Shoulder Protector
  • Type Non-Ballistic
  • Size L
  • Color Black
  • Material EVA Foam
  • Fits Chest Size 42" to 46"
  • Closure Type Adjustable Reinforced Hook and Loop
  • Features Shoulder Pads With Hard Shell Plastic Inserts
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is manufactured or supplied by a minority, woman or disadvantaged business.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.