Skip Content

C3
DAMASCUS

Tactical/Military Glove,L,Black,PR

  • Item # 5MRR5
  • My Part #
  • Mfr. Model # DMZ33LG
  • Catalog Page # 1858
  • Catalog Group # H0764
  • UNSPSC # 46181504
Tactical/Military Glove,L,Black,PR close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $51.25 / pair
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 0.357 lbs.
Country of Origin Pakistan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Damascus® Nitro™ Kevlar® Tactical Gloves provide secure-fitting hand protection for military, police, and law enforcement personnel. Built with cut-resistant and flame/flash retardant Kevlar® on back of hands. Carbon-Tek™ fiber knuckles help deflect blows and debris. The leather palms and trim are premium quality digital-print aniline finished cowhide.

View More

Technical Specs

  • Item Tactical/Military Glove
  • Size L
  • Color Black
  • Length 9"
  • Cuff Hook-and-Loop
  • Lining Unlined
  • Palm Material Cowhide Leather
  • Back Material Kevlar(R)
  • Knuckle Padding Material CarbonTek(TM)
  • Cut-Resistant Material Kevlar(R)
  • Closure Type Hook-and-Loop
  • Thumb Style Straight
  • Finger Style Full Finger
  • Application Military
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.