Skip Content

ST
DAMASCUS

Non-Skid 3-Strap Knee Pads w/Shin Guards, Black, XL

  • Item # 6UZE3
  • My Part #
  • Mfr. Model # DSG100XLG
  • Catalog Page # N/A
  • UNSPSC # 46181505
Knee/Shin Pads,Non-Skid,EVA,Nylon,XL,PR close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $60.00 / pair
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 2.81 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Hard shell knee caps feature Trion™ nonslip grip technology. Hard shell shin plates are polyethylene construction with a dull black finish to avoid reflection. Heavy-duty reinforced foam padded nylon inner leg support. Outer material is high-tenacity, air-textured DuPont™ Ultra Cordura® nylon. Multiple adjustable elastic straps and hook-and-loop closures for a secure fit to various leg girths. Adjustable and removable foot guard plates. Interior name tags for personal identification. Washable.

View More

Technical Specs

  • Item Knee Pads w/Shin Guards
  • Style Non-Skid
  • Cap Material Polyethylene, Cordura(R) Nylon
  • Pad Material EVA Foam, Nylon
  • Elbow and Knee Pad Size XL
  • Closure Type Hook-and-Loop
  • Color Black
  • Number of Straps 3
  • Strap Material Elastic
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.