Skip Content

 
DAMASCUS

Law Enforcement Glove

Law Enforcement Glove close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Item Law Enforcement Glove 
  • Color Black 
Size
Please Select
Length
Please Select
Cuff
Please Select
Lining
Please Select
Palm Material
Please Select
Back Material
Please Select

Your Filters:

No Filters Selected
Select items to compare View Compare
39 Products
Compare /
Item #
Mfr.
Model #
Size
Length
Cuff
Lining
Palm Material
Back Material
Price
Qty
Please use Qty box to add item(s) to cart.
DZ10XX
2XL
10"
Hook-and-Loop
C70 Thinsulate(R)
Clarino(R) Synthetic Suede
Neoprene

$42.88 / pair

Enter location to check availability
Catalog Page #  NA

List Price $53.60 / pair

Technical Specs

  • Item Law Enforcement Glove
  • Size 2XL
  • Color Black
  • Length 10"
  • Cuff Hook-and-Loop
  • Lining C70 Thinsulate(R)
  • Palm Material Clarino(R) Synthetic Suede
  • Back Material Neoprene
DPG125 XXL
2XL
9"
Hook-and-Loop
Kevlar(R)
Clarino(R) Synthetic Leather
Neoprene/Nylon Spandex(R)

$37.64 / pair

Enter location to check availability
Catalog Page #  NA

List Price $47.05 / pair

Technical Specs

  • Item Law Enforcement Glove
  • Size 2XL
  • Color Black
  • Length 9"
  • Cuff Hook-and-Loop
  • Lining Kevlar(R)
  • Palm Material Clarino(R) Synthetic Leather
  • Back Material Neoprene/Nylon Spandex(R)
X4XXL
2XL
9"
Hook-and-Loop
Kevlar(R)
SuperFabric(R)
Spandura(R)

$69.05 / pair

Enter location to check availability
Catalog Page #  NA

List Price $69.05 / pair

Technical Specs

  • Item Law Enforcement Glove
  • Size 2XL
  • Color Black
  • Length 9"
  • Cuff Hook-and-Loop
  • Lining Kevlar(R)
  • Palm Material SuperFabric(R)
  • Back Material Spandura(R)
MX 10 XXLRG
2XL
9"
Hook-and-Loop
Unlined
Clarino(R) Synthetic Suede
Spandura(R)

$21.92 / pair

Enter location to check availability
Catalog Page #  NA

List Price $27.40 / pair

Technical Specs

  • Item Law Enforcement Glove
  • Size 2XL
  • Color Black
  • Length 9"
  • Cuff Hook-and-Loop
  • Lining Unlined
  • Palm Material Clarino(R) Synthetic Suede
  • Back Material Spandura(R)
MX 30 XXLRG
2XL
9"
Hook-and-Loop
Unlined
Cowhide Leather
Spandura(R)

$36.55 / pair

Enter location to check availability
Catalog Page #  NA

List Price $36.55 / pair

Technical Specs

  • Item Law Enforcement Glove
  • Size 2XL
  • Color Black
  • Length 9"
  • Cuff Hook-and-Loop
  • Lining Unlined
  • Palm Material Cowhide Leather
  • Back Material Spandura(R)
DNS860 XXLRG
2XL
9"
Hook-and-Loop
Unlined
GripSkin(TM)
Neoprene

$27.35 / pair

Enter location to check availability
Catalog Page #  NA

List Price $27.35 / pair

Technical Specs

  • Item Law Enforcement Glove
  • Size 2XL
  • Color Black
  • Length 9"
  • Cuff Hook-and-Loop
  • Lining Unlined
  • Palm Material GripSkin(TM)
  • Back Material Neoprene
DFK300 XXL
2XL
9"
Shirred
Kevlar(R)
Cowhide Leather
Cowhide Leather

$36.80 / pair

Enter location to check availability
Catalog Page #  NA

List Price $46.00 / pair

Technical Specs

  • Item Law Enforcement Glove
  • Size 2XL
  • Color Black
  • Length 9"
  • Cuff Shirred
  • Lining Kevlar(R)
  • Palm Material Cowhide Leather
  • Back Material Cowhide Leather
DZ10LG
L
10"
Hook-and-Loop
C70 Thinsulate(R)
Clarino(R) Synthetic Suede
Neoprene

$42.88 / pair

Enter location to check availability
Catalog Page #  NA

List Price $53.60 / pair

Technical Specs

  • Item Law Enforcement Glove
  • Size L
  • Color Black
  • Length 10"
  • Cuff Hook-and-Loop
  • Lining C70 Thinsulate(R)
  • Palm Material Clarino(R) Synthetic Suede
  • Back Material Neoprene
DFK300 LARGE
L
7"
Shirred
Kevlar(R)
Cowhide Leather
Cowhide Leather

$36.80 / pair

Enter location to check availability
Catalog Page #  NA

List Price $46.00 / pair

Technical Specs

  • Item Law Enforcement Glove
  • Size L
  • Color Black
  • Length 7"
  • Cuff Shirred
  • Lining Kevlar(R)
  • Palm Material Cowhide Leather
  • Back Material Cowhide Leather
DFS2000LG
L
7"
Shirred
Spectra(R)
Cowhide Leather
Cowhide Leather

$54.75 / pair

Enter location to check availability
Catalog Page #  NA

List Price $54.75 / pair

Technical Specs

  • Item Law Enforcement Glove
  • Size L
  • Color Black
  • Length 7"
  • Cuff Shirred
  • Lining Spectra(R)
  • Palm Material Cowhide Leather
  • Back Material Cowhide Leather
DPG125 LARGE
L
8"
Hook-and-Loop
Kevlar(R)
Clarino(R) Synthetic Leather
Neoprene/Nylon Spandex(R)

$37.64 / pair

Enter location to check availability
Catalog Page #  NA

List Price $47.05 / pair

Technical Specs

  • Item Law Enforcement Glove
  • Size L
  • Color Black
  • Length 8"
  • Cuff Hook-and-Loop
  • Lining Kevlar(R)
  • Palm Material Clarino(R) Synthetic Leather
  • Back Material Neoprene/Nylon Spandex(R)
X4LG
L
8"
Hook-and-Loop
Kevlar(R)
SuperFabric(R)
Spandura(R)

$55.24 / pair

Enter location to check availability
Catalog Page #  NA

List Price $69.05 / pair

Technical Specs

  • Item Law Enforcement Glove
  • Size L
  • Color Black
  • Length 8"
  • Cuff Hook-and-Loop
  • Lining Kevlar(R)
  • Palm Material SuperFabric(R)
  • Back Material Spandura(R)
MX 10 LRG
L
8"
Hook-and-Loop
Unlined
Clarino(R) Synthetic Suede
Spandura(R)

$21.92 / pair

Enter location to check availability
Catalog Page #  NA

List Price $27.40 / pair

Technical Specs

  • Item Law Enforcement Glove
  • Size L
  • Color Black
  • Length 8"
  • Cuff Hook-and-Loop
  • Lining Unlined
  • Palm Material Clarino(R) Synthetic Suede
  • Back Material Spandura(R)
MX 30 LRG
L
8"
Hook-and-Loop
Unlined
Cowhide Leather
Spandura(R)

$29.24 / pair

Enter location to check availability
Catalog Page #  NA

List Price $36.55 / pair

Technical Specs

  • Item Law Enforcement Glove
  • Size L
  • Color Black
  • Length 8"
  • Cuff Hook-and-Loop
  • Lining Unlined
  • Palm Material Cowhide Leather
  • Back Material Spandura(R)
DNS860 LRG
L
8"
Hook-and-Loop
Unlined
GripSkin(TM)
Neoprene

$27.35 / pair

Enter location to check availability
Catalog Page #  NA

List Price $27.35 / pair

Technical Specs

  • Item Law Enforcement Glove
  • Size L
  • Color Black
  • Length 8"
  • Cuff Hook-and-Loop
  • Lining Unlined
  • Palm Material GripSkin(TM)
  • Back Material Neoprene
DZ10MED
M
10"
Hook-and-Loop
C70 Thinsulate(R)
Clarino(R) Synthetic Suede
Neoprene

$42.88 / pair

Enter location to check availability
Catalog Page #  NA

List Price $53.60 / pair

Technical Specs

  • Item Law Enforcement Glove
  • Size M
  • Color Black
  • Length 10"
  • Cuff Hook-and-Loop
  • Lining C70 Thinsulate(R)
  • Palm Material Clarino(R) Synthetic Suede
  • Back Material Neoprene
DFK300 MED
M
7"
Shirred
Kevlar(R)
Cowhide Leather
Cowhide Leather

$36.80 / pair

Enter location to check availability
Catalog Page #  NA

List Price $46.00 / pair

Technical Specs

  • Item Law Enforcement Glove
  • Size M
  • Color Black
  • Length 7"
  • Cuff Shirred
  • Lining Kevlar(R)
  • Palm Material Cowhide Leather
  • Back Material Cowhide Leather
DFS2000MED
M
7"
Shirred
Spectra(R)
Cowhide Leather
Cowhide Leather

$54.75 / pair

Enter location to check availability
Catalog Page #  NA

List Price $54.75 / pair

Technical Specs

  • Item Law Enforcement Glove
  • Size M
  • Color Black
  • Length 7"
  • Cuff Shirred
  • Lining Spectra(R)
  • Palm Material Cowhide Leather
  • Back Material Cowhide Leather
DPG125 MED
M
8"
Hook-and-Loop
Kevlar(R)
Clarino(R) Synthetic Leather
Neoprene/Nylon Spandex(R)

$37.64 / pair

Enter location to check availability
Catalog Page #  NA

List Price $47.05 / pair

Technical Specs

  • Item Law Enforcement Glove
  • Size M
  • Color Black
  • Length 8"
  • Cuff Hook-and-Loop
  • Lining Kevlar(R)
  • Palm Material Clarino(R) Synthetic Leather
  • Back Material Neoprene/Nylon Spandex(R)
X4MED
M
8"
Hook-and-Loop
Kevlar(R)
SuperFabric(R)
Spandura(R)

$55.24 / pair

Enter location to check availability
Catalog Page #  NA

List Price $69.05 / pair

Technical Specs

  • Item Law Enforcement Glove
  • Size M
  • Color Black
  • Length 8"
  • Cuff Hook-and-Loop
  • Lining Kevlar(R)
  • Palm Material SuperFabric(R)
  • Back Material Spandura(R)
MX 10 MEDIUM
M
8"
Hook-and-Loop
Unlined
Clarino(R) Synthetic Suede
Spandura(R)

$21.92 / pair

Enter location to check availability
Catalog Page #  NA

List Price $27.40 / pair

Technical Specs

  • Item Law Enforcement Glove
  • Size M
  • Color Black
  • Length 8"
  • Cuff Hook-and-Loop
  • Lining Unlined
  • Palm Material Clarino(R) Synthetic Suede
  • Back Material Spandura(R)
MX 30 MEDIUM
M
8"
Hook-and-Loop
Unlined
Cowhide Leather
Spandura(R)

$29.24 / pair

Enter location to check availability
Catalog Page #  NA

List Price $36.55 / pair

Technical Specs

  • Item Law Enforcement Glove
  • Size M
  • Color Black
  • Length 8"
  • Cuff Hook-and-Loop
  • Lining Unlined
  • Palm Material Cowhide Leather
  • Back Material Spandura(R)
DNS860 MED
M
8"
Hook-and-Loop
Unlined
GripSkin(TM)
Neoprene

$27.35 / pair

Enter location to check availability
Catalog Page #  NA

List Price $27.35 / pair

Technical Specs

  • Item Law Enforcement Glove
  • Size M
  • Color Black
  • Length 8"
  • Cuff Hook-and-Loop
  • Lining Unlined
  • Palm Material GripSkin(TM)
  • Back Material Neoprene
DZ10SM
S
10"
Hook-and-Loop
C70 Thinsulate(R)
Clarino(R) Synthetic Suede
Neoprene

$42.88 / pair

Enter location to check availability
Catalog Page #  NA

List Price $53.60 / pair

Technical Specs

  • Item Law Enforcement Glove
  • Size S
  • Color Black
  • Length 10"
  • Cuff Hook-and-Loop
  • Lining C70 Thinsulate(R)
  • Palm Material Clarino(R) Synthetic Suede
  • Back Material Neoprene
DFK300 SM
S
7"
Shirred
Kevlar(R)
Cowhide Leather
Cowhide Leather

$36.80 / pair

Enter location to check availability
Catalog Page #  NA

List Price $46.00 / pair

Technical Specs

  • Item Law Enforcement Glove
  • Size S
  • Color Black
  • Length 7"
  • Cuff Shirred
  • Lining Kevlar(R)
  • Palm Material Cowhide Leather
  • Back Material Cowhide Leather
DPG125 SM
S
8"
Hook-and-Loop
Kevlar(R)
Clarino(R) Synthetic Leather
Neoprene/Nylon Spandex(R)

$37.64 / pair

Enter location to check availability
Catalog Page #  NA

List Price $47.05 / pair

Technical Specs

  • Item Law Enforcement Glove
  • Size S
  • Color Black
  • Length 8"
  • Cuff Hook-and-Loop
  • Lining Kevlar(R)
  • Palm Material Clarino(R) Synthetic Leather
  • Back Material Neoprene/Nylon Spandex(R)
X4SM
S
8"
Hook-and-Loop
Kevlar(R)
SuperFabric(R)
Spandura(R)

$55.24 / pair

Enter location to check availability
Catalog Page #  NA

List Price $69.05 / pair

Technical Specs

  • Item Law Enforcement Glove
  • Size S
  • Color Black
  • Length 8"
  • Cuff Hook-and-Loop
  • Lining Kevlar(R)
  • Palm Material SuperFabric(R)
  • Back Material Spandura(R)
MX 10 SMALL
S
8"
Hook-and-Loop
Unlined
Clarino(R) Synthetic Suede
Spandura(R)

$21.92 / pair

Enter location to check availability
Catalog Page #  NA

List Price $27.40 / pair

Technical Specs

  • Item Law Enforcement Glove
  • Size S
  • Color Black
  • Length 8"
  • Cuff Hook-and-Loop
  • Lining Unlined
  • Palm Material Clarino(R) Synthetic Suede
  • Back Material Spandura(R)
MX 30 SMALL
S
8"
Hook-and-Loop
Unlined
Cowhide Leather
Spandura(R)

$36.55 / pair

Enter location to check availability
Catalog Page #  NA

List Price $36.55 / pair

Technical Specs

  • Item Law Enforcement Glove
  • Size S
  • Color Black
  • Length 8"
  • Cuff Hook-and-Loop
  • Lining Unlined
  • Palm Material Cowhide Leather
  • Back Material Spandura(R)
DNS860 SM
S
8"
Hook-and-Loop
Unlined
GripSkin(TM)
Neoprene

$27.35 / pair

Enter location to check availability
Catalog Page #  NA

List Price $27.35 / pair

Technical Specs

  • Item Law Enforcement Glove
  • Size S
  • Color Black
  • Length 8"
  • Cuff Hook-and-Loop
  • Lining Unlined
  • Palm Material GripSkin(TM)
  • Back Material Neoprene
DZ10XL
XL
10"
Hook-and-Loop
C70 Thinsulate(R)
Clarino(R) Synthetic Suede
Neoprene

$42.88 / pair

Enter location to check availability
Catalog Page #  NA

List Price $53.60 / pair

Technical Specs

  • Item Law Enforcement Glove
  • Size XL
  • Color Black
  • Length 10"
  • Cuff Hook-and-Loop
  • Lining C70 Thinsulate(R)
  • Palm Material Clarino(R) Synthetic Suede
  • Back Material Neoprene
DFK300 XL
XL
7"
Shirred
Kevlar(R)
Cowhide Leather
Cowhide Leather

$36.80 / pair

Enter location to check availability
Catalog Page #  NA

List Price $46.00 / pair

Technical Specs

  • Item Law Enforcement Glove
  • Size XL
  • Color Black
  • Length 7"
  • Cuff Shirred
  • Lining Kevlar(R)
  • Palm Material Cowhide Leather
  • Back Material Cowhide Leather
DFS2000XLG
XL
7"
Shirred
Spectra(R)
Cowhide Leather
Cowhide Leather

$43.80 / pair

Enter location to check availability
Catalog Page #  NA

List Price $54.75 / pair

Technical Specs

  • Item Law Enforcement Glove
  • Size XL
  • Color Black
  • Length 7"
  • Cuff Shirred
  • Lining Spectra(R)
  • Palm Material Cowhide Leather
  • Back Material Cowhide Leather
X4XL
XL
8"
Hook-and-Loop
Kevlar(R)
SuperFabric(R)
Spandura(R)

$55.24 / pair

Enter location to check availability
Catalog Page #  NA

List Price $69.05 / pair

Technical Specs

  • Item Law Enforcement Glove
  • Size XL
  • Color Black
  • Length 8"
  • Cuff Hook-and-Loop
  • Lining Kevlar(R)
  • Palm Material SuperFabric(R)
  • Back Material Spandura(R)
MX 10 XLGR
XL
8"
Hook-and-Loop
Unlined
Clarino(R) Synthetic Suede
Spandura(R)

$21.92 / pair

Enter location to check availability
Catalog Page #  NA

List Price $27.40 / pair

Technical Specs

  • Item Law Enforcement Glove
  • Size XL
  • Color Black
  • Length 8"
  • Cuff Hook-and-Loop
  • Lining Unlined
  • Palm Material Clarino(R) Synthetic Suede
  • Back Material Spandura(R)
MX 30 XLRG
XL
8"
Hook-and-Loop
Unlined
Cowhide Leather
Spandura(R)

$29.24 / pair

Enter location to check availability
Catalog Page #  NA

List Price $36.55 / pair

Technical Specs

  • Item Law Enforcement Glove
  • Size XL
  • Color Black
  • Length 8"
  • Cuff Hook-and-Loop
  • Lining Unlined
  • Palm Material Cowhide Leather
  • Back Material Spandura(R)
DNS860 XLRG
XL
8"
Hook-and-Loop
Unlined
GripSkin(TM)
Neoprene

$27.35 / pair

Enter location to check availability
Catalog Page #  NA

List Price $27.35 / pair

Technical Specs

  • Item Law Enforcement Glove
  • Size XL
  • Color Black
  • Length 8"
  • Cuff Hook-and-Loop
  • Lining Unlined
  • Palm Material GripSkin(TM)
  • Back Material Neoprene
DPG125 XS
XS
8"
Hook-and-Loop
Kevlar(R)
Clarino(R) Synthetic Leather
Neoprene/Nylon Spandex(R)

$37.64 / pair

Enter location to check availability
Catalog Page #  NA

List Price $47.05 / pair

Technical Specs

  • Item Law Enforcement Glove
  • Size XS
  • Color Black
  • Length 8"
  • Cuff Hook-and-Loop
  • Lining Kevlar(R)
  • Palm Material Clarino(R) Synthetic Leather
  • Back Material Neoprene/Nylon Spandex(R)
DNS860 XSM
XS
8"
Hook-and-Loop
Unlined
GripSkin(TM)
Neoprene

$27.35 / pair

Enter location to check availability
Catalog Page #  NA

List Price $27.35 / pair

Technical Specs

  • Item Law Enforcement Glove
  • Size XS
  • Color Black
  • Length 8"
  • Cuff Hook-and-Loop
  • Lining Unlined
  • Palm Material GripSkin(TM)
  • Back Material Neoprene
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More