Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DAMASCUS

Law Enforcement Glove, S, Black, PR

  • Item# 6UZG3
  • Mfr. Model# DFS2000SM
  • Catalog Page# N/A
  • Catalog Group# G0252
  • UNSPSC# 46181504
Law Enforcement Glove,S,Black,PR close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

• Smooth cowhide leather shell
• Cut-resistant Honeywell® Spectra® liner
• Extended gathered wrist
• Water resistant
• Cuffed

View More

Technical Specs

  • Item Law Enforcement Glove
  • Size S
  • Color Black
  • Length 7"
  • Cuff Shirred
  • Lining Spectra(R)
  • Palm Material Cowhide Leather
  • Back Material Cowhide Leather
  • Cut-Resistant Material Spectra(R)
  • Cut Clute
  • Thumb Style Keystone
  • Finger Style Full Finger
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.