Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DAMASCUS

Law Enforcement Glove, L, Black, PR

  • Item# 6UZG0
  • Mfr. Model# CRT100LG
  • Catalog Page# N/A
  • Catalog Group# G0251
  • UNSPSC# 46181504
Law Enforcement Glove,L,Black,PR close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Foam-injected padding protects wrist and knuckles.

• Leather shell with reinforced palms
• Impact-resistant CarbonTek™ knuckles and panels
• Hook and loop closure
• Bonded, breathable tricot inner lining
• Double-reinforced stitching and elasticized wrist
• Cuffed

View More

Technical Specs

  • Item Law Enforcement Glove
  • Size L
  • Color Black
  • Length 15"
  • Cuff Shirred
  • Lining Unlined
  • Palm Material Cowhide Leather
  • Back Material Cowhide Leather
  • Knuckle Padding Material Foam
  • Cut-Resistant Material Carbon Fiber
  • Closure Type Hook and Loop
  • Cut Clute
  • Thumb Style Keystone
  • Finger Style Full Finger
  • Application Riot Control, Law Enforcement
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms