Skip Content

NC
DAMASCUS

Law Enforcement Glove,S,Black,PR

  • Item # 5MRL8
  • My Part #
  • Mfr. Model # DZ10SM
  • Catalog Page # N/A
  • Catalog Group # H0761
  • UNSPSC # 46181504
Law Enforcement Glove,S,Black,PR close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $37.80 / pair
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 0.375 lbs.
Country of Origin Pakistan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Damascus® ARTIX™ cut-resistant cold weather gloves have C70 Thinsulate® linings with Hydrofil and fleece for warmth. Kevlar®-lined, Clarino® synthetic suede palm. Flexible ribbed neoprene backs with Spandura wrist and thumb trim. Thumb crotch is reinforced for good grip.

View More

Technical Specs

  • Item Law Enforcement Glove
  • Size S
  • Color Black
  • Length 10"
  • Cuff Hook-and-Loop
  • Lining C70 Thinsulate(R)
  • Palm Material Clarino(R) Synthetic Suede
  • Back Material Neoprene
  • Cut-Resistant Material Kevlar(R)
  • Closure Type Hook-and-Loop
  • Thumb Style Straight
  • Finger Style Full Finger
  • Application Cold Weather
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.