Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
DAMASCUS

Law Enforcement Glove, M, Black, PR

  • Item# 3RXR5
  • Mfr. Model# DSO100-B MED
  • Catalog Page# N/A
  • Catalog Group# E5022
  • UNSPSC# 46181504
Law Enforcement Glove,M,Black,PR close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Law Enforcement Glove
  • Size M
  • Color Black
  • Cuff Extended Wrist
  • Palm Material Cowhide Leather
  • Back Material Kevlar(R)
  • Knuckle Padding Material Foam
  • Cut-Resistant Material Kevlar(R)
  • Closure Type Elastic
  • Cut Gunn
  • Thumb Style Straight
  • Finger Style Full Finger
  • Temp. Range 800 Degrees F
  • ANSI/ISEA Cut Level 2
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms