Skip Content

WG
DAMASCUS

Law Enforcement Glove,XL,Black,PR

  • Item # 3RXN8
  • My Part #
  • Mfr. Model # DPG125 XL
  • Catalog Page # N/A
  • Catalog Group # D1047
  • UNSPSC # 46181504
Law Enforcement Glove,XL,Black,PR close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Product Details

Damascus® Patrol Guard cut-resistant patrolmen's gloves have a nonslip hand cradle for sure grip and weapon control. 100% Kevlar® fabric on the synthetic leather palm provides excellent cut resistance. Snug-fitting and comfortable, with a terrycloth sweat wipe on the thumb.

View More

Technical Specs

  • Item Law Enforcement Glove
  • Size XL
  • Color Black
  • Length 8"
  • Cuff Hook-and-Loop
  • Lining Kevlar(R)
  • Palm Material Clarino(R) Synthetic Leather
  • Back Material Neoprene/Nylon Spandex(R)
  • Cut-Resistant Material Kevlar(R)
  • Closure Type Hook-and-Loop
  • Cut Gunn
  • Thumb Style Straight
  • Finger Style Full Finger
  • Application Law Enforcement
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms