Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
DAMASCUS

Non-Skid 2-Strap Elbow Pads, Digital Woodland Camo

  • Item# 6UZD1
  • Mfr. Model# DNEP-DW
  • Catalog Page# N/A
  • Catalog Group# G1707
  • UNSPSC# 46182202
Non-Skid 2-Strap Elbow Pads, Digital Woodland Camo close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Feature silent, form-fitting pads with 10mm shock-absorbing foam and a second layer of polyurethane foam for max. comfort. Durable neoprene outer shell with reinforced stitching. Trion-X™ textured nonslip, reinforced-grip caps. Multiple elastic straps with hook-and-loop closures for a secure fit. Indoor/outdoor use.

View More

Technical Specs

  • Item Elbow Pads
  • Style Non-Skid
  • Cap Material Neoprene
  • Pad Material Polyurethane Foam
  • Elbow and Knee Pad Size Universal
  • Closure Type Hook-and-Loop
  • Color Digital Woodland Camo
  • Number of Straps 2
  • Strap Material Elastic
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.