Skip Content

 
DAMASCUS

Cut Resistant Sleeve

Cut Resistant Sleeve close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Item Cut Resistant Sleeve 
  • Material Kevlar(R) 
  • Color Black 
Length
Please Select

Your Filters:

Clear All
Brand
Select items to compare View Compare
2 Products
Compare /
Item #
Mfr.
Model #
Length
Price
Qty
Please use Qty box to add item(s) to cart.
K25SM/MD
16"

$46.10 / pair

Enter location to check availability
Catalog Page #  NA

List Price $46.10 / pair

Technical Specs

  • Item Cut Resistant Sleeve
  • Material Kevlar(R)
  • Length 16"
  • Color Black
K25LG/XLG
19"

$46.10 / pair

Enter location to check availability
Catalog Page #  NA

List Price $46.10 / pair

Technical Specs

  • Item Cut Resistant Sleeve
  • Material Kevlar(R)
  • Length 19"
  • Color Black
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More