Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DAMASCUS

FlexForce Hard Shell Control System, XXL

  • Item# 6UZF1
  • Mfr. Model# FX1XXL
  • Catalog Page# N/A
  • UNSPSC# 46151504
FlexForce Hard Shell Control System, XXL close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $1,032.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 21.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The DAMASCUS FlexForce hard shell control system features a lightweight system that provides protection from blunt force trauma.

• Upper body and shoulder protection—front and back panels have a hard shell and feature a unique DAMASCUS 3-panel flex design for greater mobility and comfort. Panels are steel riveted together and have Cordura® nylon connector straps with hook-and-loop closure. Polyester mesh lines the inside of the upper body and shoulder portion for greater comfort, breathability, and longer life. Reflective name plate ID labels can be attached to the front panel.
• Forearm Protector—2-pc. hard Electrum XK8™ outer shell allows greater mobility to forearm and elbow. Protium™ foam covered with 420 denier Cordura nylon. Polyester mesh lines the inside for greater comfort and breathability.
• Thigh and groin protector—hard Electrum XK8 outer shell on thigh and hip sections. Protium foam with 150 denier Cordura nylon on the outside. Polyester mesh lines the inside for greater comfort and breathability. Tailbone pad has an Electrum XK8 plastic plate laminated to the Protium foam. Groin section has an inner Electrum XK8 shell with a Protium foam padding and mesh cover.
• Knee and shin guards—hard Electrum XK8 knee caps with super nonslip grip. Hard shell Electrum XK8 shin plates have dull black finish to avoid reflection. Heavy-duty reinforced Protium foam padded nylon inner support. Inner support is riveted to the shin plates for longer life and durability. Removable adjustable foot guards.

View More

Technical Specs

  • Item Crowd Control System
  • Type Modular, Hard Shell
  • Size 2XL
  • Color Black
  • Material Foam Padded
  • Closure Type Adjustable Reinforced Hook and Loop
  • Features Flexible Design, Mesh Lining
  • Includes Upper Body and Shoulder Protector, Forearm Protector, Thigh and Groin Protector, Knee and Shin Guards, Removable Foot Protector, Gear Bag
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.